Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H86 50 ft. x 5/8 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Black | CD2MUP 423H86

TOUGH GUY 423H86 50 ft. x 5/8 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Black

Item: CD2MUP Model: 423H86
Limited Availability
€41.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Water Hose
Connection TypeGHT
Coupling MaterialAluminum
Gallons Per Hour700 GPH
Hose ColorBlack
Hose Inside Dia.5/8"
Hose Length50 ft.
Hose MaterialPVC
Max. Pressure500 psi
Number Of Ply5
Operating Temp.130°F
TypeWater Hose
Weighing Capacity1200 lbs.
FeaturesCommercial Use, Crush Proof Couplings, Drinking Water Safe, forever Flow Design Inner Tube, Kink Free Construction
Garden Hose TypeWater Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialAluminum
Hose Fitting A TypeFGHT
Hose Fitting B MaterialAluminum
Hose Fitting B TypeMGHT
Hose FittingsAluminum FGHT x Aluminum MGHT
Hose Inside Diameter5/8"
Hose Tube MaterialPVC
Kink ResistantYes
Temp. Range130°F

Shipping Info:

Ship weight (kg) 3.69
Country of OriginUS

Product Variants

ProductModelHose LengthHose ColorConnection TypeTypeWeighing CapacityMax. PressurePrice
TOUGH GUY 423H87 50 ft. x 5/8 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Green | CD2MUQ 423H87 423H8750 ft.GreenGHTWater Hose1200 lbs.500 psi€35.07
TOUGH GUY 423H89 50 ft. x 3/4 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Black | CD2MUR 423H89 423H8950 ft.BlackGHTWater Hose1200 lbs.500 psi€51.40
TOUGH GUY 423H90 50 ft. x 3/4 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Green | CD2MUT 423H90 423H9050 ft.GreenGHTWater Hose1200 lbs.500 psi€60.11
TOUGH GUY 423H91 Water Hose, 75 Feet x 3/4 Inch Dia., Heavy Duty, PVC, 500 Psi, Black | CD3LRV 423H91 423H9175 ft.BlackGHTWater Hose1200 lbs.500 psi€66.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H86 50 ft. x 5/8 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Black
€41.66 /unit