Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H91 Water Hose, 75 Feet x 3/4 Inch Dia., Heavy Duty, PVC, 500 Psi, Black | CD3LRV 423H91

TOUGH GUY 423H91 Water Hose, 75 Feet x 3/4 Inch Dia., Heavy Duty, PVC, 500 Psi, Black

Item: CD3LRV Model: 423H91
Limited Availability
€70.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Water Hose
Connection TypeGHT
Coupling MaterialBrass
Gallons Per Hour900 GPH
Hose ColorBlack
Hose Inside Dia.3/4"
Hose Length75 ft.
Hose MaterialPVC
Max. Pressure500 psi
Number Of Ply5
Operating Temp.130°F
TypeWater Hose
Weighing Capacity1200 lbs.
Garden Hose TypeWater Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A TypeFGHT
Hose Fitting B MaterialBrass
Hose Fitting B TypeMGHT
Hose FittingsBrass FGHT x Brass MGHT
Hose Tube MaterialPVC
Kink ResistantYes

Shipping Info:

Ship weight (kg) 6.3135
Country of OriginUS

Product Variants

ProductModelHose LengthHose ColorConnection TypeTypeWeighing CapacityMax. PressurePrice
TOUGH GUY 423H86 50 ft. x 5/8 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Black | CD2MUP 423H86 423H8650 ft.BlackGHTWater Hose1200 lbs.500 psi€39.35
TOUGH GUY 423H87 50 ft. x 5/8 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Green | CD2MUQ 423H87 423H8750 ft.GreenGHTWater Hose1200 lbs.500 psi€35.07
TOUGH GUY 423H89 50 ft. x 3/4 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Black | CD2MUR 423H89 423H8950 ft.BlackGHTWater Hose1200 lbs.500 psi€51.40
TOUGH GUY 423H90 50 ft. x 3/4 Inch Dia. Heavy Duty Water Hose, PVC, 500 Psi, Green | CD2MUT 423H90 423H9050 ft.GreenGHTWater Hose1200 lbs.500 psi€60.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H91 Water Hose, 75 Feet x 3/4 Inch Dia., Heavy Duty, PVC, 500 Psi, Black
€70.65 /unit