TOUGH GUY 3HNF6 Utility Tub 10.5 Gallon Galvanised Steel | AC9MZQ

TOUGH GUY 3HNF6 Utility Tub 10.5 Gallon Galvanised Steel

Item: AC9MZQ Model: 3HNF6
In Stock

Get it by Wednesday, Jun 11

€81.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Tub
Bucket/pail Dia.27"
Capacity10.5 gal.
ColorSilver
Color CodeNo
FinishGalvanized
Height9 3/8"
Length28"
MaterialSteel
ShapeOval
Width14 3/4"
Includes HandleYes
Overall Width15"
Product TypeUtility Tub

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)23.62
Ship length (cm)70.61
Ship width (cm)38.1
HS code7323999080
Country of OriginMX

Product Variants

ProductModelShapeCapacityDiameterBucket/pail Dia.HeightMaterialColorColor CodePrice
TOUGH GUY 3ANR9 Utility Tub 9.3 Gallon Galvanised Sheet Steel | AC8JDR 3ANR9Round9.3 gal.-17 1/2"11 1/2"SteelSilverNo€36.82
TOUGH GUY 3ANT1 Utility Tub 11 Gallon Galvanised Sheet Steel | AC8JDT 3ANT1Round11 gal.-20.203"11"SteelSilverNo€42.68
TOUGH GUY 3ANT2 Utility Tub 15 Gallon Galvanised Sheet Steel | AC8JDU 3ANT2Round15 gal.-22"11"SteelSilverNo€46.14
TOUGH GUY 3ANT3 Utility Tub 17 Gallon Galvanised Sheet Steel | AC8JDV 3ANT3Round17 gal.-24"11 1/2"SteelSilverNo€55.21
TOUGH GUY 3ANT4 Utility Tub 5.5 Gallon Galvanised Steel | AC8JDW 3ANT4Oval5.5 gal.-22"7 1/4"SteelSilverNo€44.68
TOUGH GUY 3ANT5 Utility Tub 4 Gallon Galvanised Steel | AC8JDX 3ANT5Oval4 gal.-19"6"SteelSilverNo€34.32
TOUGH GUY 3ANT6 Utility Tub 2 Gallon Galvanised Steel | AC8JDY 3ANT6Oval2 gal.-15 1/2"6"SteelSilverNo€26.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3HNF6 Utility Tub 10.5 Gallon Galvanised Steel
€81.32 /unit