Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M6C-240-498 Label, 15/64 in, 15/64 Inch Size x 30 ft, Vinyl, White | CT9EFZ

BRADY M6C-240-498 Label, 15/64 in, 15/64 Inch Size x 30 ft, Vinyl, White

Item: CT9EFZ Model: M6C-240-498Cross Ref: 803PK6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialVinyl
Adhesive PropertiesRepositionable
ApplicationAsset Tracking, Barcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Wire And Cable Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER)
IncludesRoll Of 30 ft.
Indoor/outdoorIndoor
Label ColorWhite
Label FinishSemi Gloss
Label MaterialVinyl
Label Thickness0.007"
Label Width0.234"
Material PropertiesRepositionable
Max. Service Temp.176°F
Media FormatContinuous
Recommended RibbonM61-R6210
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length30 ft.
Service Temp. Range-40°F to +176°F
Compatible Grainger Part Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
Compatible Mfr Part NumberBMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Indoor/outdoor UsageIndoor
Material SeriesSeries B-498
Maximum Service Temperature176°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product TypeLabel
Service Temperature Range-40°F to 176°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthLabel TypeAdhesive MaterialIndoor/outdoorService Temp. RangeMax. Service Temp.Pkg. Qty.Price
BRADY B33D-94-2-342BK Bbp33 Label Roll | AB6JLY 21U255 B33D-94-2-342BK--------1€902.12
BRADY B33D-125-2-342BK Bbp33 Label Roll | AB6JLZ 21U256 B33D-125-2-342BK--------1€973.95
BRADY B33D-94-2-342 Bbp33 Label Roll | AB6JMB 21U264 B33D-94-2-342--------1€853.31
BRADY B33D-125-2-342 Bbp33 Label Roll | AB6JMC 21U265 B33D-125-2-342--------1€973.95
BRADY B33D-94-2-342YL Bbp33 Label Roll | AB6JME 21U273 B33D-94-2-342YL--------1€902.12
BRADY B33D-125-2-342YL Bbp33 Label Roll | AB6JMF 21U274 B33D-125-2-342YL--------1€973.95
BRADY B33-125-2-342 Bbp33 Label Roll | AB6JMJ 21U284 B33-125-2-342--------1€974.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M6C-240-498 Label, 15/64 in, 15/64 Inch Size x 30 ft, Vinyl, White
€122.70 /unit