Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3CCT7 Liner 20 To 30 Gallon Clear - Pack Of 250 | AC8LRN

TOUGH GUY 3CCT7 Liner 20 To 30 Gallon Clear - Pack Of 250

Item: AC8LRN Model: 3CCT7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack25
Capacity20 gal. to 30 gal.
ColorClear
Height37"
Length37"
MaterialHDPE
Max. Load75 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingHeavy
Thickness16 µm
Width30"

Shipping Info:

Ship weight (kg) 5.319
Ship height (cm)12.22
Ship length (cm)42.39
Ship width (cm)27.79
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
TOUGH GUY 1CF86 Liner 7 To 10 Gallon Clear Hdpe - Pack Of 1000 | AA9BZY 1CF867 gal. to 10 gal.24"8 µmClear20 lbs.LightCoreless RollStar1€42.68
TOUGH GUY 2U384 Liner 38 Gallon Black Hdpe - Pack Of 250 | AC3JZQ 2U38438 gal.49"17 µmBlack80 lbs.HeavyCoreless RollStar250€71.99
TOUGH GUY 3U870 Liner 20 To 30 Gallon 37 Inch Length 30 Inch Width - Pack Of 500 | AD2TQR 3U87020 gal. to 30 gal.37"10 µmClear30 lbs.MediumCoreless RollStar500€57.34
TOUGH GUY 49P429 Trash Can Liner 10 Gallon Clear - Pack Of 1000 | AD6RGF 49P42910 gal.23"5 µmClear15 lbs.LightCoreless RollStar1€38.05
TOUGH GUY 4CU29 Trash Can Liner 60 Gallon Clear - Pack Of 150 | AD6ZLR 4CU2960 gal.60"22 µmClear85 lbs.Extra HeavyCoreless RollStar150€87.55
TOUGH GUY 4KN28 Liner 7 To 10 Gallon Clear Hdpe - Pack Of 1000 | AD8JPR 4KN287 gal. to 10 gal.24"6 µmClear15 lbs.LightCoreless RollStar1€42.21
TOUGH GUY 4KN29 Liner 12 To 16 Gallon Clear Hdpe - Pack Of 1000 | AD8JPT 4KN2912 gal. to 16 gal.33"6 µmClear15 lbs.LightCoreless RollStar1€70.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3CCT7 Liner 20 To 30 Gallon Clear - Pack Of 250
€54.90 /pack