Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 900-12003 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 26 PK | CU2LUP

SEELYE 900-12003 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 26 Pack

Item: CU2LUP Model: 900-12003Cross Ref: 4UZU7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorOff White
For Maximum Material Thickness1/2"
GradeStandard
MaterialPolypropylene
Max. Operating Temp.625°F
Min. Operating Temp.550°F
Overall Length48"
Polymer TypePolypropylene
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length48"
Rod ShapeRound
Material GradeStandard
Maximum Operating Temperature625°F
Minimum Operating Temperature550°F
Rod Diameter3/16"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFor Maximum Material ThicknessRod LengthRod Dia.MaterialProcessMax. Operating Temp.Min. Operating Temp.Pkg. Qty.Price
SEELYE 900-12310 Thermoplastic Welding Rod, Polypropylene, 1/4 Inch x 48 Inch, White, 1 lb, 12 PK | CU2LRX 900-12310White3/4"48"1/4"PolypropylenePlastic Welding625°F550°F12€22.95
SEELYE 900-12511 Thermoplastic Welding Rod, Polypropylene, Round, 1/8 Inch x 200 ft, White, 1 lb, 23 PK | CU2LTC 900-12511White1/2"200 ft.1/8"PolypropylenePlastic Welding625°F550°F23€25.31
SEELYE 900-12501 Plastic Welding Rod, Polypropylene, Round, 1/8 Inch x 48 Inch, Black, 1 lb, 56 PK | CU2LUK 900-12501Black0.156"48"1/8"PolypropylenePlastic Welding625°F550°F56€23.62
SEELYE 900-12001 Plastic Welding Rod, Polypropylene, Round, 1/8 Inch x 48 Inch, Off-White, 1 lb, 57 PK | CU2LUL 900-12001Off White0.156"48"1/8"PolypropylenePlastic Welding625°F550°F57€18.21
SEELYE 900-12011 Plastic Welding Rod, Polypropylene, Round, 1/8 Inch x 48 Inch, White, 1 lb, 56 PK | CU2LUM 900-12011White0.156"48"1/8"PolypropylenePlastic Welding625°F550°F56€18.27
SEELYE 900-12503 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 48 Inch, Black, 1 lb, 26 PK | CU2LUN 900-12503Black1/2"48"0.188"PolypropylenePlastic Welding625°F550°F26€23.62
SEELYE 900-12013 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 48 Inch, White, 1 lb, 24 PK | CU2LUQ 900-12013White1/2"48"0.188"PolypropylenePlastic Welding625°F550°F24€18.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 900-12003 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 48 Inch, Off-White, 1 lb, 26 Pack
€19.28 /pack