TOUGH GUY 22N276 Recycling Receptacle 36 Gallon Ss | AB6WAN

TOUGH GUY 22N276 Recycling Receptacle 36 Gallon Ss

Item: AB6WAN Model: 22N276
In Stock

Get it by Tuesday, Jun 10

€2,292.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycling Station
Capacity36 gal.
Height31"
Length28"
MaterialSteel
Number Of Openings2
ShapeRectangle
SymbolRecycle
TopOpen
Top DesignOpen
Width14"
ColorSilver
Container MarkingsRecycle
Container Product GroupingRecycling Station
Container ShapeRectangular
Depth14"
FeaturesFire Safe Steel
FinishStainless Steel
Includes(2) Plastic Liner
Lid ConnectionNone
LocationIndoor
Material GroupingMetal
MobilityStationary
StandardsADA COMPLIANT
Width/diameter28"

Shipping Info:

Ship weight (kg) 29.7225
Ship height (cm)81.28
Ship length (cm)76.2
Ship width (cm)40.64
HS code7323999080
Country of OriginUS

Product Variants

ProductModelNumber Of OpeningsMaterialHeightShapeTopSymbolPrice
TOUGH GUY 22N278 Recycling Receptacle 54 Gallon Ss | AB6WAQ 22N2783Steel31"RectangleOpenRecycle€3,002.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 22N276 Recycling Receptacle 36 Gallon Ss
€2,292.48 /unit