Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1244-14.5 Jobber Length Drill Bit, 14.50 mm Drill Bit Size, 114 mm Flute Length, High Speed Steel | CU8PNX

WALTER TOOLS A1244-14.5 5060334 Jobber Length Drill Bit, 14.50 mm Size, 114 mm Flute Length, High Speed Steel

Item: CU8PNX Model: A1244-14.5Cross Ref: 442M29 / 5060334
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.5709
Depth X Dia. Ratio8xd
Drill Diameter ToleranceH8
Drill Length ClassJobber Length
Drill Point Length3.38 mm
FinishBright
Flute Length114 mm
Flute TypeSpiral
GradeGeneral Purpose
MaterialHigh Speed Steel
Max. Drilling Depth114 mm
Mfr. SeriesVA
Number Of Flutes2
Overall Length169 mm
Point Angle130°
Point TypeConical Point
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Shank Length55 mm
Shank TypeStraight
Sheeter DrillNo
Size14.5 mm
System Of MeasurementMetric
Drill Bit Point TypeConical Point
Drill Bit Size14.5 mm
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth114 mm
Measurement SystemMetric
Secondary Material Application Iso CodeN, P
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.068
Ship height (cm)2.54
Ship length (cm)16.9
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDecimal EquivalentCutting DirectionFlute LengthMax. Drilling DepthOverall LengthFinishFlute TypeShank LengthPrice
WALTER A1231-0.5 Jobber Drill Bit, 0.50 mm Drill Bit Size, 6 mm Flute Length, 22 mm Overall Length | CU8NEU A1231-0.50.0098Left Hand6 mm6 mm22 mm-Spiral16 mm€6.25
WALTER A1211-1.21 Jobber Drill Bit, 1.21 mm Drill Bit Size, 16 mm Flute Length, 38 mm Overall Length | CU8NEV A1211-1.210.0476Right Hand16 mm16 mm38 mm-Spiral22 mm€5.54
WALTER A1211-1.27 Jobber Drill Bit, 1.27 mm Drill Bit Size, 16 mm Flute Length, 38 mm Overall Length | CU8NEW A1211-1.270.05Right Hand16 mm16 mm38 mm-Spiral22 mm€5.54
WALTER A1211-10.75 Jobber Drill Bit, 10.75 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CU8NEX A1211-10.750.4232Right Hand94 mm94 mm142 mm-Spiral48 mm€31.75
WALTER A1211-11.25 Jobber Drill Bit, 11.25 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CU8NEY A1211-11.250.4429Right Hand94 mm94 mm142 mm-Spiral48 mm€33.76
WALTER A1211-14.75 Jobber Drill Bit, 14.75 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CU8NEZ A1211-14.750.5807Right Hand114 mm114 mm169 mm-Spiral55 mm€80.81
WALTER A1211-3.35 Jobber Drill Bit, 3.35 mm Drill Bit Size, 36 mm Flute Length, 65 mm Overall Length | CU8NFD A1211-3.350.1319Right Hand36 mm36 mm65 mm-Spiral29 mm€4.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1244-14.5 5060334 Jobber Length Drill Bit, 14.50 mm Size, 114 mm Flute Length, High Speed Steel
€221.66 /unit