EATON E51NLT26PCU | BJ3AYE

EATON E51NLT26PCU Inductive Proximity Switch, 5 Pin Mini Connector, 10-30 VDC Input, Shielded

Item: BJ3AYE Model: E51NLT26PCU
In Stock

Get it by Tuesday, Jun 10

€1,005.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 0.3%
Actuator FunctionShielded
Connection5-Pin Mini Connector
Contact ConfigurationComplementary NPN Open Collector
Contact Rating600 mA
Head MaterialPlastic
Housing MaterialDie Cast Zinc
Input Voltage10-30V DC
Ip RatingIP68
Led IndicatorOne LED For Each Output Lights When Output Is On
Length1.54"
Max. Operating Temp.158°F
Maximum Dc Current600 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSensor Head Is Hard Wired To Sensor Body And Cannot Be Detached, But Can Be Unfastened And Rotated To Any Of Four Positions
Product Height4 24/25"
Product NameEaton E51 NEMA Limit Switch Inductive Proximity Sensor
Product Width1.58"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight1.1313 lbs.

Shipping Info:

Ship weight (kg) 0.5091
Ship height (cm)12.6
Ship length (cm)3.91
Ship width (cm)4.01
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthHousing MaterialNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable TypeOutput ModePrice
EATON E51ALS120 | BJ3ADB E51ALS120--------€651.65
EATON E51ALS16P12 | BJ3ADC E51ALS16P12IP6712 ft.Die Cast Zinc-158°F-13°FSOOW-A-€890.69
EATON E51ALS2 | BJ3ADE E51ALS2IP67-Die Cast Zinc-158°F-13°F--€614.87
EATON E51ALS1 | BJ3ADH E51ALS1IP67---158°F-13°F--€929.21
EATON E51ALS16P30 | BJ3ADJ E51ALS16P30IP6730 ft.--158°F-13°FSOOW-A-€1,208.03
EATON E51ALS16PU12 | BJ3ADK E51ALS16PU12IP6812 ft.Die Cast Zinc-158°F-13°FSOOW-A-€1,074.60
EATON E51ALS16PC | BJ3ADL E51ALS16PCIP67-Die Cast Zinc-158°F-13°F--€910.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51NLT26PCU Inductive Proximity Switch, 5 Pin Mini Connector, 10-30 VDC Input, Shielded
€1,005.84 /unit