Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1UEV8 Access Door, 16 in, 16 in, 16 1?2 in, 16 1?2 in, Uninsulated, 14 ga Gallonvanized Steel | CU6UYP

TOUGH GUY 1UEV8 Access Door, 16 in, 16 in, 16 1/2 in, 16 1/2 in, Uninsulated, 14 ga Gallonvanized Steel

Item: CU6UYP Model: 1UEV8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Access Door InstallationWall Or Ceiling
Closure TypeKey Operated Cylinder Cam Latch
Door Height16"
Door Width16"
FeaturesMedium Security
FinishPowder Coat Primed
Flush Mount/recessed MountFlush Mount
Hinge TypePiano
Insulated / UninsulatedUninsulated
Mount Hole Dia.1/4"
Number Of Mounting Holes8
Rough Opening Height16 1/2"
Rough Opening Width16 1/2"
ColorWhite
Door SwingDownward
Fire RatingNot Rated
Latch MechanismCylinder Cam Latch
Locking MechanismKey
MaterialSteel
Mounting Hole Diameter1/4"
Mounting LocationCeiling, Wall
Mounting StyleFlush
Product TypeAccess Door
Rough Opening Width - Maximum16 1/2"

Shipping Info:

Ship weight (kg) 4.3425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelDoor HeightDoor WidthHinge TypeFinishMaterialDoor ThicknessFrame MaterialFrame ThicknessPrice
TOUGH GUY 16M221 Access Door with Drywall Flange, 12 in, 12 in, 12 1/4 in, 12 1/4 in, Uninsulated | CU6UXT 16M22112"12"PianoPowder Coat Primed----€95.89
TOUGH GUY 2VE72 Access Door with Drywall Flange, 12 in, 12 in, 12 3?8 in, 12 3?8 in, Uninsulated | CU6UXU 2VE7212"12"Hidden PinPowder Coat Primed----€43.17
TOUGH GUY 16M207 Access Door with Drywall Flange, 16 in, 16 in, 16 1?4 in, 16 1?4 in, Uninsulated | CU6UXV 16M20716"16"Hidden PinPowder Coat Primed----€55.94
TOUGH GUY 2VE73 Access Door with Drywall Flange, 18 in, 18 in, 18 3?8 in, 18 3?8 in, Uninsulated | CU6UXW 2VE7318"18"Hidden PinPowder Coat Primed----€61.50
TOUGH GUY 16M222 Access Door with Drywall Flange, 24 in, 24 in, 24 1?4 in, 24 1?4 in, Uninsulated | CU6UXX 16M22224"24"PianoPowder Coat Primed----€157.07
TOUGH GUY 2VE74 Access Door with Drywall Flange, 24 in, 24 in, 24 3?8 in, 24 3?8 in, Uninsulated | CU6UXY 2VE7424"24"Hidden PinPowder Coat Primed----€90.95
TOUGH GUY 16M220 Access Door with Drywall Flange, 8 in, 8 in, 8 1?4 in, 8 1?4 in, Uninsulated | CU6UXZ 16M2208"8"PianoPowder Coat Primed----€82.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1UEV8 Access Door, 16 in, 16 in, 16 1/2 in, 16 1/2 in, Uninsulated, 14 ga Gallonvanized Steel
€238.94 /unit