Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 19N834 Dust Mop Cut End 36 In | AA8QRF

TOUGH GUY 19N834 Dust Mop Cut End 36 In

Item: AA8QRF Model: 19N834
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
ColorGreen
Color CodeNo
Depth12"
End TypeCut
LaunderableYes
Length14"
MaterialCotton, Kevlar, Nylon, Rayon
Number Of Ply2
Width12"
Color Coding SystemNo
Compatible Grainger Part Number1TZG4, 1TZG8, 1TZG9
Display Qty1
FeaturesHeat Set Yarn
Includes Wet Mop TailbandNo
Mop End TypeCut
Product TypeDust Mop Head

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)10.16
Ship length (cm)43.18
Ship width (cm)25.4
HS code9603908050
Country of OriginUS

Product Variants

ProductModelLaunderableColorDepthMaterialNumber Of PlyOpening TypeEnd TypeAntimicrobialPrice
TOUGH GUY 19N835 Dust Mop Cut End 48 In | AA8QRG 19N835YesGreen12"Cotton, Kevlar, Nylon, Rayon2-CutNo€47.35
TOUGH GUY 1TZC8 Dust Mop Cut End Size 18 Inch White/blue | AB3KYW 1TZC8YesBlue, White5"Cotton4SlotCutNo€10.01
TOUGH GUY 1TZC9 Dust Mop Cut End Size 24 Inch White/blue | AB3KYX 1TZC9YesBlue, White5"Cotton4SlotCutNo€11.77
TOUGH GUY 1TZD1 Dust Mop, Cut End, 36" Length, 5" Depth, White/Blue Color | AB3KYY 1TZD1YesBlue, White5"Cotton4SlotCutNo€23.21
TOUGH GUY 1TZD2 Dust Mop Cut End Size 48 Inch White/blue | AB3KYZ 1TZD2YesBlue, White5"Cotton4SlotCutNo€22.19
TOUGH GUY 1TZD3 Dust Mop Cut End Size 60 Inch White/blue | AB3KZA 1TZD3YesBlue, White5"Cotton4SlotCutNo€30.06
TOUGH GUY 1TZD4 Dust Mop Cut End Size 72 Inch White/blue | AB3KZB 1TZD4YesBlue, White5"Cotton4SlotCutNo€33.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 19N834 Dust Mop Cut End 36 In
€36.37 /unit