KISSLER & CO 82-0012 Diverter Tub Spout Brass | AH8XCH 39AP81

KISSLER & CO 82-0012 Diverter Tub Spout Brass

Item: AH8XCH Model: 82-0012Cross Ref: 39AP81
In Stock

Get it by Friday, Jun 13

€43.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiverter Tub Spout
Category TypeTub Spouts
FinishChrome
MaterialBrass
Number Of Holes1
Compatible Grainger Part Number39AP81
Connection TypeIPS
FeaturesEasy To Install
For Use WithUniversal Fit
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Manufacturers Warranty Length1 yr.
Spout Reach5 1/4"
Trim FinishChrome
Tub Spout Connection Size3/4"
Tub Spout Connection TypeSlip Fit
Tub Spout MaterialDie Cast Steel

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)11.94
Ship length (cm)8.89
Ship width (cm)6.1
Country of OriginTW

Product Variants

ProductModelMaterialFinishNumber Of HolesConnectionSizePrice
KISSLER & CO 82-0018 Non-oem Diverter Tub Spout Die Cast Zinc | AA6TCN 14U346 82-0018Die Cast ZincChrome-1/2"5 3/8"€18.74
KISSLER & CO 82-0021 Diverter Tub Spout Chrome | AH8XCB 39AP75 82-0021Die Cast SteelChrome1--€14.26
KISSLER & CO 82-0015 Diverter Tub Spout Die Cast Steel | AH8XCG 39AP80 82-0015Die Cast SteelChrome1--€10.18
KISSLER & CO 82-0010 Diverter Tub Spout Plastic | AH8XCJ 39AP82 82-0010PlasticChrome1--€8.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 82-0012 Diverter Tub Spout Brass
€43.99 /unit