Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 01618-1/4 Collet, Round Face, 1/4 Inch | CU6AKR

TECHNIKS 01618-1/4 Collet, Round Face, 1/4 Inch Size

Item: CU6AKR Model: 01618-1/4Cross Ref: 40MJ40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeDA Double Angle
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesPrecision Ground Accuracy
For Use WithDouble Angle Collet Chucks
Head Dia.1.035"
MaterialHigh Speed Steel
Max. Body Dia.1/4"
Min. Size0.234"
Number Of Slots4
Overall Length1 5/8"
System Of MeasurementImperial
Bore ShapeRound
Collapse Range0.2344" to 0.25"
Collet SeriesDA180
Collet Size1/4"
FinishPrecision Ground
Measurement SystemInch
Outside Diameter - Maximum1.035"
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 01618-1/4 Collet, Round Face, 1/4 Inch Size
€25.04 /unit