Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 16W217 Wet Mop 16 Inch String Cotton With Handle | AA7ZUK

TOUGH GUY 16W217 Wet Mop 16 Inch String Cotton With Handle

Item: AA7ZUK Model: 16W217
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Mop
ColorNatural
Color Coding SystemNo
Connection TypeThreaded
Dry Weight20 oz.
End TypeCut
Handle Length60"
Handle MaterialWood
Headband Size24"
LaunderableNo
Length16"
MaterialCotton
Mop TypeString
Ply4
Connection Thread TypeStandard
Handle ColorNatural
IncludesHandle
Includes HandleYes
Includes ReservoirNo
Includes Wet Mop TailbandNo
Maximum Handle Length60"
Mop Connection TypeThreaded
Mop End TypeCut
Mop Head ColorNatural
Mop Head Depth10"
Mop Head MaterialCotton
Mop Head SizeMedium
Mop Head Width80"
Product TypeWet Mop

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)6.35
Ship length (cm)198.12
Ship width (cm)16.51
HS code9603908050
Country of OriginUS

Product Variants

ProductModelHandle LengthLaunderableColorMop TypeHandle MaterialPrice
TOUGH GUY 16W215 Wet Mop 16 Inch String Cotton With Handle | AA7ZUH 16W21548"NoNaturalStringWood€12.41
TOUGH GUY 16W216 Wet Mop 16 Inch String Cotton With Handle | AA7ZUJ 16W21648"NoNaturalStringWood€14.48
TOUGH GUY 16W218 Wet Mop 17 Inch String Cotton With Handle | AA7ZUL 16W21860"NoNaturalStringWood€19.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 16W217 Wet Mop 16 Inch String Cotton With Handle
€17.72 /unit