Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 16W215 Wet Mop 16 Inch String Cotton With Handle | AA7ZUH

TOUGH GUY 16W215 Wet Mop 16 Inch String Cotton With Handle

Item: AA7ZUH Model: 16W215
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Mop
ColorNatural
Color Coding SystemNo
Connection TypeThreaded
Dry Weight12 oz.
End TypeCut
Handle Length48"
Handle MaterialWood
Headband Size16"
LaunderableNo
Length16"
MaterialCotton
Mop TypeString
Ply4
Connection Thread TypeStandard
Handle ColorNatural
IncludesHandle
Includes HandleYes
Includes ReservoirNo
Includes Wet Mop TailbandNo
Maximum Handle Length48"
Mop Connection TypeThreaded
Mop End TypeCut
Mop Head ColorNatural
Mop Head Depth7"
Mop Head MaterialCotton
Mop Head SizeExtra Small
Mop Head Width3"
Product TypeWet Mop

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)6.35
Ship length (cm)127
Ship width (cm)15.24
HS code9603908050
Country of OriginUS

Product Variants

ProductModelHandle LengthLaunderableColorMop TypeHandle MaterialPrice
TOUGH GUY 16W216 Wet Mop 16 Inch String Cotton With Handle | AA7ZUJ 16W21648"NoNaturalStringWood€14.48
TOUGH GUY 16W217 Wet Mop 16 Inch String Cotton With Handle | AA7ZUK 16W21760"NoNaturalStringWood€17.93
RFQ
TOUGH GUY 16W218 Wet Mop 17 Inch String Cotton With Handle | AA7ZUL 16W21860"NoNaturalStringWood€19.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 16W215 Wet Mop 16 Inch String Cotton With Handle
€13.58 /unit