BISON 021-720D0050 DC Gearmotor 90VDC 36 rpm 1/8 HP 50 1 | AH4ZWK 35TV18

BISON GEAR & ENGINEERING 021-720D0050 DC Gearmotor 90VDC 36 rpm 1/8 HP 50 1

Item: AH4ZWK Model: 021-720D0050Cross Ref: 35TV18
In Stock

Get it by Thursday, Jun 12

€1,154.67 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall
Brush TypeExternally Replaceable
Duty Condition TypeContinuous Duty
FinishPowder Coat
Full Load Amps1.45A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialSteel
Gear Ratio50:1
Gear TypeHypoid
Housing MaterialSteel
Input Hp1/8 hp
LubricationGrease
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated
Motor TypePermanent Magnet DC
Mounting PositionAll Angle
Nameplate Rpm35 RPM
No Load Rpm36 RPM
Overall Length13.578"
Overhung Load430 lbs.
Reversible Shaft OutputYes
RotationCW/CCW
SealsLip Type
Shaft OrientationRight Angle
Shaft TypeRight Angle
Thermal ProtectionNone
TypeDC Gearmotor
Voltage90V DC

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)22.86
Ship length (cm)34.47
Ship width (cm)24.45
Country of OriginUS

Product Details:

    • Rear Shaft Encoder/Pulse Generator Mounting : No

Product Variants

ProductModelNameplate RpmInput HpGear RatioOverall LengthOverhung LoadNo Load RpmShaft TypeFull Load AmpsPrice
BISON 021-720D0010 DC Gearmotor 90VDC 180 rpm 1/8 HP 10 1 | AH4ZWE 35TV13 021-720D0010177 RPM1/8 hp10:113.578"270 lbs.180 RPMRight Angle1.45A€989.01
BISON 021-720D0015 DC Gearmotor 90VDC 120 rpm 1/8 HP 15 1 | AH4ZWF 35TV14 021-720D0015118 RPM1/8 hp15:113.578"305 lbs.120 RPMRight Angle1.45A€989.01
BISON 021-720D0020 DC Gearmotor 90VDC 90 rpm 1/8 HP 20 1 | AH4ZWG 35TV15 021-720D002089 RPM1/8 hp20:113.578"330 lbs.90 RPMHollow1.45A€989.01
BISON 021-720D0030 DC Gearmotor 90VDC 60 rpm 1/8 HP 30 1 | AH4ZWH 35TV16 021-720D003059 RPM1/8 hp30:113.578"370 lbs.60 RPMRight Angle1.45A€989.01
BISON 021-720D0040 DC Gearmotor 90VDC 45 rpm 1/8 HP 40 1 | AH4ZWJ 35TV17 021-720D004044 RPM1/8 hp40:113.578"400 lbs.45 RPMRight Angle1.45A€989.01
BISON 021-720D0060 DC Gearmotor 90VDC 30 rpm 1/8 HP 60 1 | AH4ZWL 35TV19 021-720D006030 RPM1/8 hp60:113.578"455 lbs.30 RPMHollow1.45A€989.01
BISON 021-720D0080 DC Gearmotor 90VDC 23 rpm 1/8 HP 80 1 | AH4ZWM 35TV20 021-720D008022 RPM1/8 hp80:113.578"490 lbs.23 RPMHollow1.45A€989.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 021-720D0050 DC Gearmotor 90VDC 36 rpm 1/8 HP 50 1
€1,154.67 /unit