TORNADO 98695 Quad Head Pneumatic Vacuum Head 50 Hp | AG2QHE 32EY93

TORNADO 98695 Quad Head Pneumatic Vacuum Head 50 Hp

Item: AG2QHE Model: 98695Cross Ref: 32EY93
In Stock

Get it by Wednesday, Jun 11

€4,656.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuad Head Pneumatic Vacuum Head
Air Flow Rate238 CFM
Air Hose Dia.3/4"
Air Inlet1"
Air Requirements198 CFM
ApplicationWet/Dry
Filter TypeExternal , Standard
For Drum Capacity55 gal.
Horizontal Reach100 ft.
Includes(4) Liquid Shutoffs, (4) Venturi Powerheads, Deflector, Jumbo Cover, Quad Head Line Connector, Tool Kit, Vacuum Hose, Wand
Inlet Air Flow200 CFM
Inlet Air Pressure90 psi
Inlet Connection TypeFemale , Threaded
Min. Air Compressor50 hp
Number Of Power Heads4
Static Water Lift200"
Tank Capacity55 gal.
Tank FinishUrethane Coating
Tank MaterialUrethane
Vacuum Air Flow238 CFM
Vacuum Capacity55 gal.
Vacuum FilterCloth
Vacuum Filtration TypeStandard
Vacuum Hose Dia.2"
Vacuum Hose Length15 ft.
Vacuum Power SourcePneumatic
Vertical Lift50 ft.
Inlet Connection GenderFemale
Sound Level95 dbA

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)92.71
Ship length (cm)66.04
Ship width (cm)64.77
HS code8508190000
Country of OriginUS

Product Details:

    • Vacuum Hose Dia. (2")
    • Vacuum Hose Length (16")
    • Vertical Lift (50 ft.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORNADO 98695 Quad Head Pneumatic Vacuum Head 50 Hp
€4,656.69 /unit