Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9001BG203 Control Station Mushroom Button 1no/1nc | AF9GCM 2EK14

SQUARE D 9001BG203 Control Station Mushroom Button 1no/1nc

Item: AF9GCM Model: 9001BG203Cross Ref: 2EK14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Contact Rating5A @ 600V AC
Enclosure MaterialPlastic
Green Certification Or Other RecognitionRoHS.png
MountingWall
Number Of Operators2
Type Of OperatorPush Button With Mushroom Head
Ac Contact Rating0.6A @ 600V, 0.75A @ 480V, 1.5A @ 240V, 3.75A @ 120V
Contact Form1NO/1NC
Dc Contact Rating0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Enclosure ColorGray
Environments & ApplicationsIndoor Use Only
Hub Size3/4"
Hub StyleFeed Thru
Ip RatingIP20
Manufacturer Warranty Length18 Months
Mounting StyleSurface
Nema Enclosure Rating1
Number Of Pilot Lights0
Number Of Speeds1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator Action(2) Momentary
Operator ColorBlack, Red
Operator Configuration(2) Push Buttons
Operator LegendStart/Stop
Overall Depth2.34"
Overall Height5"
Overall Width2.06"
Push Button TypeFlush
Series9001 Series
StandardsCE, CSA LR25490 CLASS 3211 03, UL E42259 CCN NKCR

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)32.26
Ship length (cm)81.94
Ship width (cm)12.7
HS code8537109070
Country of OriginMX

Product Variants

ProductModelNumber Of OperatorsContact RatingDepthHeightEnclosure MaterialAction TypeMountingNema Contact Rating DesignationPrice
SQUARE D 9001BW241 Control Station Push Button 1no/1nc | AF9GBT 2EK35 9001BW24125A @ 600V AC--Cast ZincMomentaryWall-€335.16
SQUARE D 9001BW243 Control Station Push Button 2no | AF9GBU 2EK36 9001BW24325A @ 600V AC--Cast Zinc-Wall-€344.44
SQUARE D 9001BF201 Control Station Flush Button 1no/1nc | AF9GCH 2EK07 9001BF20125A @ 600V AC/DC--Stainless Steel---€147.06
SQUARE D 9001BG201 Control Station Push Button 1no/1nc | AF9GCL 2EK13 9001BG20125A @ 600V AC2.34"3.69"Plastic-Wall-€116.95
SQUARE D 9001BG206 Control Station Push Button 2no | AF9GCN 2EK16 9001BG20625A @ 600V AC--Plastic-Wall-€139.79
SQUARE D 9001BG208 Control Station Push Button 2no | AF9GCP 2EK17 9001BG20825A @ 600V AC--Plastic-Wall-€139.79
SQUARE D 9001BG215 Control Station Push Button 1no/1nc | AF9GCQ 2EK19 9001BG21525A @ 600V AC--Plastic-Wall-€160.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9001BG203 Control Station Mushroom Button 1no/1nc
€139.42 /unit