TMI 999-10401 Curtain Door, 8 Ft Ht, 8 Ft Width, 8 Ft Opening Ht, 8 Ft Opening Width, Under Header Mount | CU6TJV

TMI 999-10401 Curtain Door, 8 Ft Ht, 8 Ft Width, 8 Ft Opening Ht, 8 Ft Opening Width, Under Header Mount

Item: CU6TJV Model: 999-10401Cross Ref: 483L35
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
ColorBlue
Fabric Weight11 oz.
IncludesEdge Stiffeners, Floor Sweep and Valence, Screen Curtain, Sliding Track Hardware
Includes Mounting HardwareMounting Hardware Included
MaterialPVC Mesh
Mounting TypeUnder Header Mount
Opening Height8 ft.
Opening W X H8 ft. x 8 ft.
Opening Width8 ft.
Operation TypeManual Slide

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOpening WidthOpening HeightMountingHeightPrice
TMI 999-10406 Curtain Door, 10 Ft Ht, 10 Ft Width, 10 Ft Opening Ht, 10 Ft Opening Width | CU6TFX 999-10406-----
RFQ
TMI 999-10466 Curtain Door, 10 Ft Ht, 10 Ft Width, 10 Ft Opening Ht, 10 Ft Opening Width | CU6TGA 999-10466-----
RFQ
TMI 999-10488 Curtain Door, 10 Ft Ht, 12 Ft Width, 10 Ft Opening Ht, 12 Ft Opening Width | CU6TGB 999-10488-----
RFQ
TMI 999-10443 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width | CU6TGF 999-10443-----
RFQ
TMI 999-10463 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width | CU6TGH 999-10463-----
RFQ
TMI 999-10313 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGL 999-103138 ft.10 ft.Wall Mount10 ft.€3,470.63
TMI 999-10373 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGM 999-103738 ft.10 ft.Wall Mount10 ft.€4,750.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-10401 Curtain Door, 8 Ft Ht, 8 Ft Width, 8 Ft Opening Ht, 8 Ft Opening Width, Under Header Mount