TMI 999-10313 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGL

TMI 999-10313 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount

Item: CU6TGL Model: 999-10313Cross Ref: 483L01
In Stock

Get it by Tuesday, Jun 10

€3,470.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
ColorBlue
Curtain/door MaterialPVC
Curtain/door OperationSpring Assist Roll Up
Height10 ft.
IncludesScreen Panels And Aluminum Mounting Hardware
Material Weight11 oz.
MountingWall Mount
Opening Height10 ft.
Opening Width8 ft.
Trim ColorYellow
Width8 ft.
Wind Load RatingNot Rated
Fabric Weight11 oz.
MaterialPVC Mesh
Mounting TypeWall Mount
Operation TypeSpring Assist Roll Up
StandardsAIB, FDA

Shipping Info:

Ship weight (kg) 81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOpening WidthOpening HeightMountingHeightPrice
TMI 999-10406 Curtain Door, 10 Ft Ht, 10 Ft Width, 10 Ft Opening Ht, 10 Ft Opening Width | CU6TFX 999-10406-----
RFQ
TMI 999-10466 Curtain Door, 10 Ft Ht, 10 Ft Width, 10 Ft Opening Ht, 10 Ft Opening Width | CU6TGA 999-10466-----
RFQ
TMI 999-10488 Curtain Door, 10 Ft Ht, 12 Ft Width, 10 Ft Opening Ht, 12 Ft Opening Width | CU6TGB 999-10488-----
RFQ
TMI 999-10443 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width | CU6TGF 999-10443-----
RFQ
TMI 999-10463 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width | CU6TGH 999-10463-----
RFQ
TMI 999-10373 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGM 999-103738 ft.10 ft.Wall Mount10 ft.€4,750.82
TMI 999-10353 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount | CU6TGN 999-103538 ft.10 ft.Wall Mount10 ft.€3,794.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-10313 Curtain Door, 10 Ft Ht, 8 Ft Width, 10 Ft Opening Ht, 8 Ft Opening Width, Wall Mount
€3,470.63 /unit