TIVAR 2XRA3 Sheet Uhmw White 1/4 Inch 48 x 96 In | AC3ZAV

TIVAR 2XRA3 Sheet Uhmw White 1/4 Inch 48 x 96 In

Item: AC3ZAV Model: 2XRA3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,134.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length96"
Length Tolerance0" to +0.125"
Material TypeHigh Operating Temperature
Operating Temp. Range-22°F to +275°F
Tensile Strength5800 psi
Thickness1/4"
Thickness Tolerance-0.005" to +0.005"
Width48"
Width Tolerance0" to +0.125"
Friction RatingVery Slippery
GradeEnhanced Temperature
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Plastic ClarityOpaque
Plastic Length96"
Plastic Width48"
ShapeSheets
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 18
Ship height (cm)0.64
Ship length (cm)243.84
Ship width (cm)121.92
HS code3920100000
Country of OriginUS

Product Variants

ProductModelThickness ToleranceThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceMaterial TypePrice
TIVAR 2XPY1 Sheet Uhmw White 1/4 Inch 12 x 12 In | AC3YZY 2XPY1-0.005" to +0.005"1/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€32.38
TIVAR 2XPY2 Sheet Uhmw White 3/8 Inch 12 x 12 In | AC3YZZ 2XPY2-0.02" to +0.02"3/8"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€47.12
TIVAR 2XPY3 Sheet Uhmw White 1/2 Inch 12 x 12 In | AC3ZAA 2XPY3-0.03" to +0.07"1/2"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€61.38
TIVAR 2XPY4 Sheet Uhmw White 3/4 Inch 12 x 12 In | AC3ZAB 2XPY4-0.03" to +0.07"3/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€89.23
TIVAR 2XPY5 Sheet Uhmw White 1/4 Inch 12 x 24 In | AC3ZAC 2XPY5-0.005" to +0.005"1/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€61.62
TIVAR 2XPY6 Sheet Uhmw White 3/8 Inch 12 x 24 In | AC3ZAD 2XPY6-0.02" to +0.02"3/8"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€90.79
TIVAR 2XPY7 Sheet Uhmw White 1/2 Inch 12 x 24 In | AC3ZAE 2XPY7-0.03" to +0.07"1/2"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€119.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIVAR 2XRA3 Sheet Uhmw White 1/4 Inch 48 x 96 In
€1,134.18 /unit