Flat Shipping

Flat Shipping at €24.99 + VAT

TIVAR 2XPY2 Sheet Uhmw White 3/8 Inch 12 x 12 In | AC3YZZ

TIVAR 2XPY2 Sheet Uhmw White 3/8 Inch 12 x 12 In

Item: AC3YZZ Model: 2XPY2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length12"
Length Tolerance0" to +0.125"
Material TypeHigh Operating Temperature
Operating Temp. Range-22°F to +275°F
Tensile Strength5800 psi
Thickness3/8"
Thickness Tolerance-0.02" to +0.02"
Width12"
Width Tolerance0" to +0.125"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeEnhanced Temperature
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature275°F
Minimum Temperature-22°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic Hardness68D
Plastic Hardness RatingMedium
Plastic Length12"
Plastic Length Tolerance±0.25"
Plastic Thickness0.375"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920100000
Country of OriginUS

Product Variants

ProductModelThickness ToleranceThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceMaterial TypePrice
TIVAR 2XPY1 Sheet Uhmw White 1/4 Inch 12 x 12 In | AC3YZY 2XPY1-0.005" to +0.005"1/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€32.38
TIVAR 2XPY3 Sheet Uhmw White 1/2 Inch 12 x 12 In | AC3ZAA 2XPY3-0.03" to +0.07"1/2"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€61.38
TIVAR 2XPY4 Sheet Uhmw White 3/4 Inch 12 x 12 In | AC3ZAB 2XPY4-0.03" to +0.07"3/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€89.23
TIVAR 2XPY5 Sheet Uhmw White 1/4 Inch 12 x 24 In | AC3ZAC 2XPY5-0.005" to +0.005"1/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€61.62
TIVAR 2XPY6 Sheet Uhmw White 3/8 Inch 12 x 24 In | AC3ZAD 2XPY6-0.02" to +0.02"3/8"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€90.79
TIVAR 2XPY7 Sheet Uhmw White 1/2 Inch 12 x 24 In | AC3ZAE 2XPY7-0.03" to +0.07"1/2"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€119.73
TIVAR 2XPY8 Sheet Uhmw White 3/4 Inch 12 x 24 In | AC3ZAF 2XPY8-0.03" to +0.07"3/4"5800 psi-22°F to +275°F0" to +0.125"0" to +0.125"High Operating Temperature€176.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIVAR 2XPY2 Sheet Uhmw White 3/8 Inch 12 x 12 In
€58.06 /unit