TIMKEN IR-809640 | BF7DRJ

TIMKEN IR-809640 Inner Ring, 5 in

Item: BF7DRJ Model: IR-809640
Limited Availability
€533.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInner Ring
Bore TypeRound
For Use WithHJ-9612040 Cylindrical Roller Bearing
Inside Dia.5"
Lubrication Hole TypeLubrication Hole
MaterialSteel
MountedNo
Outside Dia.6"
Overall Width2 1/2"
System Of MeasurementImperial
TypeBearing Inner Ring

Shipping Info:

Ship weight (kg) 2.565

Product Variants

ProductModelOverall WidthInside Dia.TypePrice
TIMKEN IR-728840 | BF3PKR IR-7288402 1/2"4 1/2"Bearing Inner Ring€303.23
TIMKEN IR-526432 | BF3VYJ IR-5264322"3 1/4"Bearing Inner Ring€215.33
TIMKEN IR-607236 | BF3YFA IR-6072362 1/4"3 3/4"Bearing Inner Ring€180.81
TIMKEN IR-506032 | BF4BFG IR-5060322"3 1/8"Bearing Inner Ring€136.95
TIMKEN IR-809648 | BF4BFH IR-8096483"5"Bearing Inner Ring€524.11
TIMKEN IR-10412448 | BF4FHQ IR-104124483"6 1/2"Bearing Inner Ring€720.98
TIMKEN IR-566832 | BF4FHR IR-5668322"3 1/2"Bearing Inner Ring€154.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN IR-809640 Inner Ring, 5 in
€533.03 /unit