TIMKEN IR-526432 | BF3VYJ

TIMKEN IR-526432 Inner Ring, 3.25 in

Item: BF3VYJ Model: IR-526432
Limited Availability
€215.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInner Ring
Bore Size3 1/4"
Bore TypeRound
For Use WithHJ-648032 Cylindrical Roller Bearing
Inner Ring FinishPlain
Inside Dia.3 1/4"
Internal ClearanceC0 Medium
Lubrication Hole TypeLubrication Hole
MaterialSteel
MountedNo
No. Of Rows1
Outside Dia.4"
Overall Width2"
Precision ClassRBEC 1, ISO P0
ProfileInner Ring Only
RelubricatableYes
Rolling ElementCylindrical Roller Bearing
SeparableNo
Snap RingNo
System Of MeasurementImperial
TypeBearing Inner Ring
Weight1.089 Kg
Width2"

Shipping Info:

Ship weight (kg) 1.08

Product Variants

ProductModelOverall WidthInside Dia.TypePrice
TIMKEN IR-728840 | BF3PKR IR-7288402 1/2"4 1/2"Bearing Inner Ring€303.23
TIMKEN IR-607236 | BF3YFA IR-6072362 1/4"3 3/4"Bearing Inner Ring€180.81
TIMKEN IR-506032 | BF4BFG IR-5060322"3 1/8"Bearing Inner Ring€136.95
TIMKEN IR-809648 | BF4BFH IR-8096483"5"Bearing Inner Ring€524.11
TIMKEN IR-10412448 | BF4FHQ IR-104124483"6 1/2"Bearing Inner Ring€720.98
TIMKEN IR-566832 | BF4FHR IR-5668322"3 1/2"Bearing Inner Ring€154.15
TIMKEN IR-648036 | BF4FLU IR-6480362 1/4"4"Bearing Inner Ring€233.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN IR-526432 Inner Ring, 3.25 in
€215.33 /unit