TIMKEN IR-728840 | BF3PKR

TIMKEN IR-728840 Inner Ring, 4.5 in

Item: BF3PKR Model: IR-728840
Limited Availability
€303.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemInner Ring
Bore Size4 1/2"
Bore TypeRound
For Use WithHJ-8811240 Cylindrical Roller Bearing
Inner Ring FinishPlain
Inside Dia.4 1/2"
Internal ClearanceC0 Medium
Lubrication Hole TypeLubrication Hole
MaterialSteel
MountedNo
No. Of Rows1
Outside Dia.5 1/2"
Overall Width2 1/2"
Precision ClassRBEC 1, ISO P0
ProfileInner Ring Only
RelubricatableYes
Rolling ElementCylindrical Roller Bearing
SeparableNo
Snap RingNo
System Of MeasurementImperial
TypeBearing Inner Ring
Weight2.44 Kg
Width2 1/2"

Shipping Info:

Ship weight (kg) 2.43

Product Variants

ProductModelOverall WidthInside Dia.TypePrice
TIMKEN IR-526432 | BF3VYJ IR-5264322"3 1/4"Bearing Inner Ring€215.33
TIMKEN IR-607236 | BF3YFA IR-6072362 1/4"3 3/4"Bearing Inner Ring€180.81
TIMKEN IR-506032 | BF4BFG IR-5060322"3 1/8"Bearing Inner Ring€136.95
TIMKEN IR-809648 | BF4BFH IR-8096483"5"Bearing Inner Ring€524.11
TIMKEN IR-10412448 | BF4FHQ IR-104124483"6 1/2"Bearing Inner Ring€720.98
TIMKEN IR-566832 | BF4FHR IR-5668322"3 1/2"Bearing Inner Ring€154.15
TIMKEN IR-648036 | BF4FLU IR-6480362 1/4"4"Bearing Inner Ring€233.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN IR-728840 Inner Ring, 4.5 in
€303.23 /unit