TIMKEN 29476EM Roller Bearing, 380 mm Bore Diameter

Item: BF3RCA Model: 29476EM
Limited Availability
€55,931.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
BandedNo
Bore Dia.14.961" x 18.78"
Cage MaterialBrass
Component DescriptionRoller Assembly Plus Raceways
Height6.89"
Other FeaturesSingle Row, Bore 2 Dimension May Vary Between Manufacturers
Outside Dia.26.378"
Precision ClassABEC 1, ISO P0
Rolling ElementSpherical Roller Bearing
Self AligningYes
Single Or Double DirectionSingle Direction
System Of MeasurementMetric
Thrust BearingYes
Weight240.742 Kg

Shipping Info:

Ship weight (kg) 253.98
Ship height (cm)17.5

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialDynamic Load CapacityStatic Load CapacityMax. RpmPrice
TIMKEN 294/560EM | BF3LHY 294/560EM-------
RFQ
TIMKEN 294/600EM | BF3LHZ 294/600EM-------
RFQ
TIMKEN 294/850EJ | BF3LJA 294/850EJ-------
RFQ
TIMKEN 292/600EM | BF3MGU 292/600EM-------
RFQ
TIMKEN 29284EM | BF3MGV 29284EM------€33,559.13
TIMKEN 29426EJ | BF3MGW 29426EJ10.63"5.118" x 7.26"Steel---€6,371.67
TIMKEN 29448EJ | BF3MGX 29448EJ------€21,733.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 29476EM Roller Bearing, 380 mm Bore Diameter
€55,931.88 /unit