TIMKEN 29284EM Roller Bearing, 420 mm Bore Diameter

Item: BF3MGV Model: 29284EM
Limited Availability
€33,559.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing

Shipping Info:

Ship weight (kg) 67.635
Ship length (cm)58.01
Ship width (cm)58.01

Product Variants

ProductModelOutside Dia.Bore Dia.Cage MaterialDynamic Load CapacityStatic Load CapacityMax. RpmPrice
TIMKEN 294/560EM | BF3LHY 294/560EM-------
RFQ
TIMKEN 294/600EM | BF3LHZ 294/600EM-------
RFQ
TIMKEN 294/850EJ | BF3LJA 294/850EJ-------
RFQ
TIMKEN 292/600EM | BF3MGU 292/600EM-------
RFQ
TIMKEN 29426EJ | BF3MGW 29426EJ10.63"5.118" x 7.26"Steel---€6,371.67
TIMKEN 29448EJ | BF3MGX 29448EJ------€21,733.55
TIMKEN 294/630EM | BF3MGY 294/630EM1090 mm--15640N65910N-€223,727.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 29284EM Roller Bearing, 420 mm Bore Diameter
€33,559.13 /unit