THOMAS & BETTS 54132UF | BK8YFA

THOMAS & BETTS 54132UF Copper One Hole Lug, 45 Degree Bend Standard Barrel, 3/8 Inch Bolt Size, Pack Of 50

Item: BK8YFA Model: 54132UF
Limited Availability
€17.52 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

Shipping Info:

Ship height (cm)5.84
Ship length (cm)8.38
Ship width (cm)7.11
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54132UF Copper One Hole Lug, 45 Degree Bend Standard Barrel, 3/8 Inch Bolt Size, Pack Of 50
€17.52 /unit