PARKER 62PLP-4-6 | BT7CVM

PARKER 62PLP-4-6 Fitting, 1/4 Inch Outside Diameter, Nickel Plated Brass

Item: BT7CVM Model: 62PLP-4-6Cross Ref: 800K69
Limited Availability
€21.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Body FinishNickel Plated
Body MaterialBrass
Connection TypeBSPP x BSPT x NPTF x UNF
Max. Operating Pressure300 psi
Max. Operating Temp.93°C
Min. Operating Temp.-18°C
Ring MaterialStainless Steel
Seal MaterialNitrile
ShapeUnion
StylePush To Connect
Tube Outside Dia.1/4"
ApplicationAir, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
ColorSilver
Compatible Tube Hardness90 Shore A, 95 Shore A
Compatible Tube MaterialPolyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantNo
Material GradeC36000
Maximum Operating Pressure300 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature0°F
Overall Length1 21/32"
Release Ring ColorBlack
Release Ring MaterialNitrile Rubber
Release TypeButton
Resistance PropertiesChemical Resistant
SeriesPrestolok
Specific Fitting ShapeUnequal Union
StandardsUL94 V-0
System Of MeasurementImperial
Thread Sealant TypeAcrylic
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.036
Ship length (cm)4.21
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMax. Operating Temp.Connection TypeMin. Operating Temp.StyleTube Outside Dia.ShapeApplicationPrice
PARKER 4-1/4PLPHBF4-B Male Connector Nickel Plated Brass 1/4 Inch - Pack Of 10 | AA8VRG 1AJH2 4-1/4PLPHBF4-B300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe1/4"Connector--
RFQ
PARKER W68LF-6-4R | BT4ZCT W68LF-6-4R300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe3/8"Connector-€15.74
RFQ
PARKER W68PLP-2-1 | BT4ZDD W68PLP-2-1300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe1/8"Connector-€6.82
PARKER W68PLP-3-2 | BT4ZDE W68PLP-3-2300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe0.188"Connector-€6.82
PARKER W68PLP-5-2 | BT4ZDF W68PLP-5-2300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe0.312"Connector-€7.51
PARKER W68PLP-3-4 | BT4ZDG W68PLP-3-4300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe0.188"Connector-€9.02
PARKER W68PLP-4-1 | BT4ZDJ W68PLP-4-1300 psi93°CBSPP x BSPT x NPTF x UNF-18°CTube To Pipe1/4"Connector-€10.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 62PLP-4-6 Fitting, 1/4 Inch Outside Diameter, Nickel Plated Brass
€21.16 /unit