Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC STARA2235 Star A215 Ph/Conductivity Bt Meter, 0 To 600% To Dissolved Oxygen Ph Range, Ip67 | CU6LCD

THERMO FISHER SCIENTIFIC STARA2235 Star A215 Ph/Conductivity Bt Meter, 0 To 600% To Dissolved Oxygen Ph Range, Ip67

Item: CU6LCD Model: STARA2235Cross Ref: 12L853
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,856.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Auto Power OffYes
Automatic Temp. CompensationYes
Cable Length3m
Displayed Temp. Range0°F to +120°F
IncludesStar A215 PH/Conductivity BT Meter With Electrode Stand
Ip RatingIP67
No. Of Battery4
Operating Temp. Range0° to 120.0°
Ph Accuracy-2% to +2%
Ph Range0% to 600%
Power SourceAC or (4) AA Battery
Testing ParameterDissolved Oxygen

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTesting ParameterOperating Temp. RangePower SourcePh AccuracyCable LengthDissolved Oxygen RangeTemp. AccuracyPh RangePrice
THERMO SCIENTIFIC LSTAR1130 Dissolved Oxygen Meter, IP54, 1 Point | CU6LBV LSTAR1130Dissolved Oxygen+23°F to +221°F---0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F-€1,073.39
THERMO SCIENTIFIC LSTAR1135 Dissolved Oxygen Meter, IP54, 1 Point | CU6LBW LSTAR1135Dissolved Oxygen+23°F to +221°F---0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F-€1,686.75
THERMO SCIENTIFIC STARA1235 Star A123 Do Hh Meter, Ip67, 3 Point | CU6LBX STARA1235Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01 pH3m---€2,410.75
THERMO SCIENTIFIC STARA1230 Star A123 Do Hh Meter, Ip67, 3 Point | CU6LBY STARA1230Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€1,052.77
THERMO SCIENTIFIC STARA2130 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LBZ STARA2130Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€2,381.14
THERMO SCIENTIFIC STARA2135 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LCA STARA2135Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.011m---€3,581.17
THERMO SCIENTIFIC STARA2136 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LCB STARA2136BOD0° to 120.0°AC or (4) AA Battery0.011m---€3,799.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC STARA2235 Star A215 Ph/Conductivity Bt Meter, 0 To 600% To Dissolved Oxygen Ph Range, Ip67
€2,856.55 /unit