Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC STARA1235 Star A123 Do Hh Meter, Ip67, 3 Point | CU6LBX

THERMO FISHER SCIENTIFIC STARA1235 Star A123 Do Hh Meter, Ip67, 3 Point

Item: CU6LBX Model: STARA1235Cross Ref: 12L839
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,495.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Auto Power OffYes
Automatic Temp. CompensationYes
Cable Length3m
Displayed Temp. Range0°F to +120°F
Includes080513 Probe Maintenance Kit, 083005Md Polarographic Do Probe With 1.5 Meter Cable And Calibration Sleeve, Star A123 Do Hh Meter With Electrode Stand, Stara-Ar Star A Hh Meter Armor With Stand And Electrode Holders, Stara-Cs Star A Hh Meter Hard Carrying Case
Ip RatingIP67
No. Of Battery4
Operating Temp. Range0° to 120.0°
Ph Accuracy0.01 pH
Ph Resolution0.001 pH
Power SourceAC or (4) AA Battery
Testing ParameterDissolved Oxygen
Data Logging IncludedData Recorded
Mounting TypeHandheld
Oxygen Concentration Accuracy+/-0.2 mg/L or +/-2% of Reading, Whichever is Greater
Product TypeHandheld Multiparameter Meter Kit

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTesting ParameterOperating Temp. RangePower SourcePh AccuracyCable LengthDissolved Oxygen RangeTemp. AccuracyPh RangePrice
THERMO SCIENTIFIC LSTAR1130 Dissolved Oxygen Meter, IP54, 1 Point | CU6LBV LSTAR1130Dissolved Oxygen+23°F to +221°F---0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F-€1,073.39
THERMO SCIENTIFIC LSTAR1135 Dissolved Oxygen Meter, IP54, 1 Point | CU6LBW LSTAR1135Dissolved Oxygen+23°F to +221°F---0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F-€1,686.75
THERMO SCIENTIFIC STARA1230 Star A123 Do Hh Meter, Ip67, 3 Point | CU6LBY STARA1230Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€1,052.77
THERMO SCIENTIFIC STARA2130 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LBZ STARA2130Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€2,381.14
THERMO SCIENTIFIC STARA2135 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LCA STARA2135Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.011m---€3,581.17
THERMO SCIENTIFIC STARA2136 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LCB STARA2136BOD0° to 120.0°AC or (4) AA Battery0.011m---€3,799.04
THERMO SCIENTIFIC STARA2230 Star A214 Ph/Ise Bt Meter, Ip67, 5 Point | CU6LCC STARA2230Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€1,406.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC STARA1235 Star A123 Do Hh Meter, Ip67, 3 Point
€2,495.98 /unit