Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC STARA2135 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LCA

THERMO FISHER SCIENTIFIC STARA2135 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point

Item: CU6LCA Model: STARA2135Cross Ref: 12L850
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,951.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Auto Power OffYes
Automatic Temp. CompensationYes
Cable Length1m
Displayed Temp. Range0°F to +120°F
Includes096019 Stirrer Probe, 475Ml, 8102Bnuwp Ross Ultra Glass Refillable Ph Electrode, 927007Md Stainless Steel Atc Probe, 951007 Ammonia 1000Ppm Standard, 951210 Low-Level Ammonia Isa, 951213 Ammonia Electrode Storage Solution, 9512Hpbnwp High-Performance Ammonia Electrode, Star A214 Ph/Ise Bt Meter With Electrode Stand
Ip RatingIP57
No. Of Battery4
Operating Temp. Range0° to 120.0°
Ph Accuracy0.01
Ph Resolution0.001 pH
Power SourceAC or (4) AA Battery
Testing ParameterDissolved Oxygen
Data Logging IncludedData Recorded
Mounting TypeBenchtop
Oxygen Concentration Accuracy+/-0.1 mg/L up to 8 mg/L, +/-0.2 mg/L from 8 to 20 mg/L, +/-10% of Reading up to 50 mg/L
Product TypeBenchtop Multiparameter Meter Kit

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTesting ParameterOperating Temp. RangePower SourcePh AccuracyCable LengthDissolved Oxygen RangeTemp. AccuracyPh RangePrice
THERMO SCIENTIFIC LSTAR1130 Dissolved Oxygen Meter, IP54, 1 Point | CU6LBV LSTAR1130Dissolved Oxygen+23°F to +221°F---0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F-€1,073.39
THERMO SCIENTIFIC LSTAR1135 Dissolved Oxygen Meter, IP54, 1 Point | CU6LBW LSTAR1135Dissolved Oxygen+23°F to +221°F---0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F-€1,686.75
THERMO SCIENTIFIC STARA1235 Star A123 Do Hh Meter, Ip67, 3 Point | CU6LBX STARA1235Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01 pH3m---€2,410.75
THERMO SCIENTIFIC STARA1230 Star A123 Do Hh Meter, Ip67, 3 Point | CU6LBY STARA1230Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€1,052.77
THERMO SCIENTIFIC STARA2130 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LBZ STARA2130Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€2,381.14
THERMO SCIENTIFIC STARA2136 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point | CU6LCB STARA2136BOD0° to 120.0°AC or (4) AA Battery0.011m---€3,799.04
THERMO SCIENTIFIC STARA2230 Star A214 Ph/Ise Bt Meter, Ip67, 5 Point | CU6LCC STARA2230Dissolved Oxygen0° to 120.0°AC or (4) AA Battery0.01----€1,406.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC STARA2135 Star A214 Ph/Ise Bt Meter, Ip57, 5 Point
€3,951.43 /unit