Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC 8220BNWP pH Electrode, pH Electrode, pH, 0-100C, 0 Deg to 100 Deg C, Glass, BNC, Bulb, 2.5 mm Dia | CU6LGC

THERMO FISHER SCIENTIFIC 8220BNWP pH Electrode, pH Electrode, pH, 0-100C, 0 Deg to 100 Deg C, Glass, BNC, Bulb, 2.5 mm Dia

Item: CU6LGC Model: 8220BNWPCross Ref: 6PXX1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,400.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPH Electrode
AmplifierNo
Body MaterialGlass
Cable Length1m
ConnectorBNC
Diameter2.5 mm
Electrolyte3M Kcl
For Use WithAny PH Meter
IncludesSensor
JunctionCeramic
Length155 mm
Max. PressureSea Level
Operating Temp. Range0°C to +100°C
Ph Range0 pH to 14 pH
Recommended UseLife Science
ReferenceRoss
Shelf Life24 Months
Special FeaturesPerfect Meter Use
Temp. SensorNo
Testing ParameterPH
Tip ShapeBulb
TypePH Electrode
Connection TypeBNC
Manufacturer Warranty Length1 yr.
MaterialGlass
Operating Temperature - Maximum212°F
Operating Temperature - Minimum32°F
Overall Diameter2.5 mm
Overall Length155 mm
Product TypepH Electrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmplifierCable LengthDiameterShelf LifeSub CategoryTip ShapeBody MaterialJunctionPkg. Qty.Price
THERMO SCIENTIFIC AC2T24 Turbidity Accessory, Turbidity Accessory, Turbidity, Glass, 24 mm Dia, 12 PK | CU6LBE AC2T24No-24 mmUnlimited--Glass-12€327.34
THERMO SCIENTIFIC 013005MD Cell, Conductivity Cell, Conductivity, 1 uS to 200 mS, 0 Deg to 100 Deg C, Mini-DIN, Flat | CU6LBM 013005MDNone5 ft.15 mm36 MonthsCellsFlat--1€1,208.98
THERMO SCIENTIFIC 013010MD Conductivity Cell, Orion Conductivity 4Cell Minidin, Conductivity, 1 Us To 20 Ms | CU6LBN 013010MDNone3m15 mm36 MonthsCellsFlat--1€1,221.58
THERMO SCIENTIFIC 9707BNWP Electrode, Nitrate, Epoxy, Bnc, Single | CU6LCY 9707BNWPNo---Electrodes: Nitrate-EpoxySingle1€1,958.20
THERMO SCIENTIFIC 930707 Electrode, Ph, 100 Ppm Nitrate Std | CU6LCZ 930707----Electrodes: PH---1€214.18
THERMO SCIENTIFIC 5107BNMD Electrode, Ph, Atc Combo, Ph, 0-14, 0 Deg To 80 Deg C, Epoxy, Bnc/Mini-Din, Std, Ross | CU6LDA 5107BNMDNone1m12 mm36 MonthsElectrodes: PHStandardEpoxyCeramic, Triode1€938.94
THERMO SCIENTIFIC 8157BNUMD Electrode, Ph, Atc Triode Combo, Ph, 0-14, 0 Deg To 100 Deg C, Epoxy, Bnc/Mini-Din, Std | CU6LDB 8157BNUMDNone1m12 mm36 MonthsElectrodes: PHStandardEpoxyGlass Fiber, Triode1€1,176.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 8220BNWP pH Electrode, pH Electrode, pH, 0-100C, 0 Deg to 100 Deg C, Glass, BNC, Bulb, 2.5 mm Dia
€1,400.02 /unit