DAYTON 7AF80 Tube Axial Fan With Drive Package 115/230 V | AF3BPD

DAYTON 7AF80 Tube Axial Fan With Drive Package 115/230 V

Item: AF3BPD Model: 7AF80
In Stock

Get it by Tuesday, Jun 17

€3,329.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall , Ball Bearing
Blade Dia.24"
Blade MaterialAluminum
Body Dia.24 1/2"
Bolt Circle Dia.25 3/4"
Brake Horsepower2 77/100 hp
Cfm @ 0.000-in. Sp10310 CFM
Cfm @ 0.125-in. Sp10084 CFM
Cfm @ 0.250-in. Sp9850 CFM
Cfm @ 0.500-in. Sp9332 CFM
Cfm @ 0.750-in. Sp8769 CFM
Cfm @ 1.000-in. Sp8143 CFM
Dimension A27"
Dimension B16 3/4"
Dimension C24 5/16" , 24.312"
Dimension D18"
Dimension E0.438" , 7/16"
Drive TypeBelt Drive
FeaturesStreamlined Belt Tunnel
For Air TypeClean Air
Full Load Amps30/15A
Height37 1/4"
Housing Dia. W/mtg. Flange27"
Housing Dia. W/o Mtg. Flange24.312"
Housing FinishBaked Enamel
Housing MaterialSteel
Hz60 Hz
IncludesBelt Guard
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.24 7/16" , 24.437"
Max. Ambient Temp.104°F
Max. Bhp2 77/100 bhp
Max. Depth18"
Max. Inlet Temp.200°F
Max. Motor Height10"
Maximum Noise Level @ 5 Feet50 sones
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Horsepower3 hp
Motor Hp3 hp
Motor Rpm1740 RPM
Motor TypeCapacitor Start/Run
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
No. Of Speeds1
Number Of Blades6
Outlet Dia.24 7/16" , 24.437"
Overall Dia.27"
Overall Height37 1/4"
Overall Length18"
Phase1
Propeller Shaft Dia.1"
Resistance PropertiesRust Resistant
Safety FeaturesSpark Resistant Aluminum Blade, Spark Resistant Propellers
Shaft Dia.1"
Spark Resistant Construction TypeB
Speed1910 RPM
Voltage115/230V
Width26 22/25" , 26 7/8"
Airflow @ 0.000 In Sp10310 CFM
Airflow @ 0.125 In Sp10084 CFM
Airflow @ 0.250 In Sp9850 CFM
Airflow @ 0.500 In Sp9332 CFM
Blade Diameter24"
Body Diameter24 1/2"
Bolt Circle Diameter25 3/4"
Compatible Flange Grainger Part Number3C436
Current30/15A
Frequency60 Hz
Includes Motor & Drive PackageYes
Maximum Ambient Temperature104°F
Maximum Fan Speed1910 RPM
Maximum Inlet Air Temperature200°F
Motor EnclosureTotally Enclosed Fan Cooled
Motor Hazardous Location RatingNot Rated
Motor Speed1740 RPM
Nameplate Voltage115/230V AC
Number Of Speeds1
Overall Diameter27"
Propeller Shaft Diameter1"
Replacement Fan Blade Part Number4C664
StandardsAMCA

Shipping Info:

Ship weight (kg) 75.267
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelBlade MaterialHousing MaterialBolt Circle Dia.Cfm @ 0.000-in. SpPhaseMotor Enclosure DesignVoltageMotor HpPrice
DAYTON 3C411 Tube Axial Fan 26-7/8 Inch Width 37-1/4 Inch Height | AC8LKU 166206AAluminumSteel25 3/4"-----€1,870.48
DAYTON 4GXU5 Tube Axial Fan 37-1/4 Inch H 26-7/8 Inch Width | AD7WXD 166293Stainless SteelStainless Steel25 3/4"-----€5,594.52
DAYTON 166258 Tube Axial Fan 27 Inch H 27 Inch Width | AF2GAC 6TFD8 166258SteelSteel0.312"-----€2,514.49
DAYTON 7AF67 Tube Axial Fan With Drive Package 115/208-230 V | AF3BNP 7AF67AluminumSteel25 3/4"5730 CFM1Totally Enclosed Fan Cooled115/208-230V1/2 hp€2,436.53
DAYTON 7AF68 Tube Axial Fan With Drive Package 115/208-230 V | AF3BNQ 7AF68AluminumSteel25 3/4"5730 CFM1Totally Enclosed Fan Cooled115/208-230V1/2 hp€2,567.84
DAYTON 7AF69 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNR 7AF69AluminumSteel25 3/4"5730 CFM3Totally Enclosed Fan Cooled208-230/460V1/2 hp€2,452.56
DAYTON 7AF70 Tube Axial Fan With Drive Package 208-230/460 V | AF3BNT 7AF70AluminumSteel25 3/4"5730 CFM3Totally Enclosed Fan Cooled208-230/460V1/2 hp€2,669.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AF80 Tube Axial Fan With Drive Package 115/230 V
€3,329.25 /unit