Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC 2115101 Electrode, Ph, Electrodes, Ph, 0-14, Ph | CU6LDH

THERMO FISHER SCIENTIFIC 2115101 Electrode, Ph, Electrodes, Ph, 0-14, Ph

Item: CU6LDH Model: 2115101Cross Ref: 8U378
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,632.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
IncludesMeter, Ross Ultra Ph Electrode, Rs232 Cable, Stainless Steel Atc Probe, Swing Arm Electrode Stand, Universal Power Adapter, User Guide
Ph Range0 pH to 14 pH
Sub-categoryElectrodes: PH
Testing ParameterPH
Data Logging IncludedData Recorded
Manufacturer Warranty Length36 Months
Mounting TypeBenchtop
Product TypeBenchtop Multiparameter Meter

Shipping Info:

Ship weight (kg) 5.0175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPh RangeTesting ParameterPh AccuracyElectric Conductivity AccuracyElectric Conductivity RangeCable LengthPh ResolutionAutomatic Temp. CompensationPrice
THERMO SCIENTIFIC STARA2155 Star A222 Conductivity Hh Meter, -2 To 20, 01 Us To 3000 Ms, 5 Point, Ph/Cond | CU6LBR STARA2155-2 pH to +20 pHpH, Cond-0.002 to +0.0020.5% + 1 Digit Cond.0.001 ms to 3000 ms1m0.001 pHYes€3,965.18
THERMO SCIENTIFIC STARA2150 Star A222 Conductivity Hh Meter, -2 To 20, 5 Point, Ph/Cond | CU6LBT STARA2150-2 pH to +20 pHpH, Cond0.01---0.001 pHYes€2,734.67
THERMO SCIENTIFIC 2115000 Benchtop Multiparameter Meter, Benchtop, -2 to 19.999 | CU6LEP 2115000-2 pH to +19.999 pH------Yes€3,465.07
THERMO SCIENTIFIC STARA2140 Star A214 Ph/Conductivity Bt Meter, -2 To 20, 5 Point, Ph/Ise | CU6LET STARA2140-2 pH to +20 pHpH, ISE0.01---0.001 pHYes€2,593.48
THERMO SCIENTIFIC STARA2145 Star A216 Ph/Rdo/Do Bt Meter, -2 To 20, 5 Point, +/-0.2Mv Ise, Ph/Ise | CU6LEU STARA2145-2 pH to +20 pHpH, ISE0.002 pH--1m0.001 pHYes€3,293.72
THERMO SCIENTIFIC STARA2146 Star A216 Ph/Rdo/Do Bt Meter, -2 To 20, 5 Point, Ph/Ise | CU6LEV STARA2146-2 pH to +20 pHpH, ISE0.01--1m0.001 pHYes€4,467.17
THERMO SCIENTIFIC STARA2165 Star A223 Rdo/Do Hh Meter, -2 To 20, 0 To 600%Do Dissolved Oxygen Range, 5 Point | CU6LEW STARA2165-2 pH to +20 pHpH, DO-0.002 to +0.002--1m0.001 pHYes€4,759.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 2115101 Electrode, Ph, Electrodes, Ph, 0-14, Ph
€4,632.95 /unit