Flat Shipping

Flat Shipping at €24.99 + VAT

THERMO SCIENTIFIC 2115000 Benchtop Multiparameter Meter, Benchtop, -2 to 19.999 | CU6LEP

THERMO FISHER SCIENTIFIC 2115000 Benchtop Multiparameter Meter

Item: CU6LEP Model: 2115000Cross Ref: 8R596
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,234.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultiparameter Meter
Automatic Temp. CompensationYes
Displayed Temp. Range0°C to +100°C
IncludesMeter, Rs232 Cable, Stainless Steel Atc Probe, Swing Arm Electrode Stand, Universal Power Adapter, User Guide
Ph Range-2 pH to +19.999 pH
Sub-categoryBenchtop
WaterproofNo
Data Logging IncludedData Recorded
Mounting TypeBenchtop
Product TypeBenchtop Multiparameter Meter

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPh RangeTesting ParameterPh AccuracyElectric Conductivity AccuracyElectric Conductivity RangeCable LengthPh ResolutionAutomatic Temp. CompensationPrice
THERMO SCIENTIFIC STARA2155 Star A222 Conductivity Hh Meter, -2 To 20, 01 Us To 3000 Ms, 5 Point, Ph/Cond | CU6LBR STARA2155-2 pH to +20 pHpH, Cond-0.002 to +0.0020.5% + 1 Digit Cond.0.001 ms to 3000 ms1m0.001 pHYes€3,965.18
THERMO SCIENTIFIC STARA2150 Star A222 Conductivity Hh Meter, -2 To 20, 5 Point, Ph/Cond | CU6LBT STARA2150-2 pH to +20 pHpH, Cond0.01---0.001 pHYes€2,734.67
THERMO SCIENTIFIC 2115101 Electrode, Ph, Electrodes, Ph, 0-14, Ph | CU6LDH 21151010 pH to 14 pHPH------€3,987.52
THERMO SCIENTIFIC STARA2140 Star A214 Ph/Conductivity Bt Meter, -2 To 20, 5 Point, Ph/Ise | CU6LET STARA2140-2 pH to +20 pHpH, ISE0.01---0.001 pHYes€2,593.48
THERMO SCIENTIFIC STARA2145 Star A216 Ph/Rdo/Do Bt Meter, -2 To 20, 5 Point, +/-0.2Mv Ise, Ph/Ise | CU6LEU STARA2145-2 pH to +20 pHpH, ISE0.002 pH--1m0.001 pHYes€3,293.72
THERMO SCIENTIFIC STARA2146 Star A216 Ph/Rdo/Do Bt Meter, -2 To 20, 5 Point, Ph/Ise | CU6LEV STARA2146-2 pH to +20 pHpH, ISE0.01--1m0.001 pHYes€4,467.17
THERMO SCIENTIFIC STARA2165 Star A223 Rdo/Do Hh Meter, -2 To 20, 0 To 600%Do Dissolved Oxygen Range, 5 Point | CU6LEW STARA2165-2 pH to +20 pHpH, DO-0.002 to +0.002--1m0.001 pHYes€4,759.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 2115000 Benchtop Multiparameter Meter
€3,234.26 /unit