Flat Shipping

Flat Shipping at €24.99 + VAT

THERMCO ACC2457SSC Liquid Inch Size Glass Thermometer, Safety Coated, 240 mm Length. x 76 mm I mmersion, NIST | CU6KZV

THERMCO ACC2457SSC Liquid Inch Size Glass Thermometer, Safety Coated, 240 mm Length. x 76 mm I mmersion, NIST

Item: CU6KZV Model: ACC2457SSCCross Ref: 5ZPG4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermometer
Accuracy-1.5°C to +1.5°C
Calibration TypeNist Traceable
ColorWhite
ConstructionSafety Coated Glass
FluidRed Spirit Filled
Fluid ColorRed
Fluid MaterialSpirit Filled
Food SafeNo
For Use WithWater Baths/Incubators
Graduations0.5°C
Immersion Depth76 mm
Immersion TypePartial Immersion
Includes Nist-traceable CertificateYes
Includes SheathNo
Length240 mm
Overall Length240 mm
Scale TypeCelsius , Liquid In Glass
Temp. Range+25°C to +56°C
TypeIncubators, Water Baths
ScaleCelsius
Thermometer ColorWhite
Thermometer TypeIncubators and Water Baths

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeTemp. RangeImmersion TypeImmersion DepthColorConstructionOverall LengthGraduationsPrice
THERMCO ACC24130S Liquid Inch Size Glass Thermometer, 135 mm Length. x 135 mm I mmersion, NIST | CU6KZD ACC24130SVacuum Ovens+24°C to +130°CFull Immersion135 mmYellowGlass135 mm1°C€55.22
THERMCO ACC7200S Liquid Inch Size Glass Thermometer, 180 mm Length. x 180 mm I mmersion, NIST | CU6KZE ACC7200SVacuum Ovens+35°C to +180°CFull Immersion180 mmYellowGlass180 mm1°C€52.97
THERMCO ACC6471S Liquid Inch Size Glass Thermometer, 225 mm Length. x 35 mm I mmersion, NIST | CU6KZF ACC6471SGeneral Purpose0°C to +110°CPartial Immersion35 mmWhiteGlass225 mm0.5°C€63.46
THERMCO ACC2457S Liquid Inch Size Glass Thermometer, 240 mm Length. x 76 mm I mmersion, NIST, 25? to 56?C | CU6KZG ACC2457SIncubators And Water Baths+25°C to +56°CPartial Immersion76 mmWhiteGlass240 mm0.5°C€56.82
THERMCO ACC713BLS Liquid Inch Size Glass Thermometer, 240 mm Length. x 76 mm I mmersion, NIST | CU6KZH ACC713BLSColiform Incubators+34.5°C to +46°CPartial Immersion76 mmWhiteGlass240 mm-€76.45
THERMCO ACC641S Liquid Inch Size Glass Thermometer, 250 mm Length. x 100 mm I mmersion, NIST | CU6KZJ ACC641SIncubators And Water Baths0°C to +80°CPartial Immersion100 mmYellowGlass250 mm1°C€49.65
THERMCO ACC637S Liquid Inch Size Glass Thermometer, 280 mm Length. x 76 mm I mmersion, NIST | CU6KZK ACC637SOvens And Oil Baths0°C to +200°CPartial Immersion76 mmYellowGlass280 mm1°C€61.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO ACC2457SSC Liquid Inch Size Glass Thermometer, Safety Coated, 240 mm Length. x 76 mm I mmersion, NIST
€74.44 /unit