TEXAS PNEUMATIC TOOLS TX-3AM-SH Venturi Air Blower, Stainless Steel, 3 Inch | CD4CVG

TEXAS PNEUMATIC TOOLS TX-3AM-SH Venturi Air Mover, 1017 - 1465 Cfm, Stainless Steel, 1/2 Inch Size, 32 Inch Length

Item: CD4CVG Model: TX-3AM-SH
In Stock

Get it by Monday, Jun 16

€584.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVenturi Style Pneumatic Air Blower
Air Consumed @ 100 Psig51 CFM
Air Consumed @ 40 Psig21 CFM
Air Consumed @ 60 Psig31 CFM
Air Consumed @ 80 Psig41 CFM
Air Flow Rate @ 100 Psig1465 CFM
Air Flow Rate @ 40 Psig1017 CFM
Air Flow Rate @ 60 Psig1135 CFM
Air Flow Rate @ 80 Psig1308 CFM
Air Pressure60 psi, 80 psi, 100 psi
Base Dia.7 1/4"
Base Inside Dia.3"
Base MaterialAluminum
Bolt Circle Dia.6 3/4"
Decibels @ 5 Ft. @ 100 Psig73 dBA
Decibels @ 5 Ft. @ 40 Psig64 dBA
Decibels @ 5 Ft. @ 60 Psig69 dBA
Decibels @ 5 Ft. @ 80 Psig72 dBA
Dia. Top Of Horn7"
Horn MaterialStainless Steel
Inlet Size1/2"
Inlet TypeNPT
Overall Length32"
Slot Dia.0.38"

Shipping Info:

Ship weight (kg) 5.7253
Ship height (cm)18.42
Ship length (cm)86.36
Ship width (cm)18.42
Country of OriginUS

Product Details:

    • Texas Pneumatic Tools TX-3AM-SH air mover suitable for blowing air into confined spaces for dispersing fumes / cooling machinery in hazardous areas of refineries, chemical plants & shipyards
    • Galvanised sheet metal horn for abrasion resistance and high heat tolerance
    • Models with a steel horn (Texas Pneumatic Tools TX-10AM)also available

Product Variants

ProductModelAir PressureAir Flow Rate @ 40 PsigAir Flow Rate @ 60 PsigAir Flow Rate @ 80 PsigAir Flow Rate @ 100 PsigAir Consumed @ 40 PsigAir Consumed @ 60 PsigAir Consumed @ 80 PsigPrice
TEXAS PNEUMATIC TOOLS TX-10AM Venturi Air Blower, Metal, 10 Inch | CD4CUU TX-10AM60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,256.06
TEXAS PNEUMATIC TOOLS TX-10AM-NP Venturi Air Blower, Nickel Plated, 10 Inch | CD4CUV TX-10AM-NP60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,732.50
TEXAS PNEUMATIC TOOLS TX-10AM-P Venturi Air Blower, Polymer, 10 Inch | CD4CUW TX-10AM-P60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,256.06
TEXAS PNEUMATIC TOOLS TX-10AM-SH Venturi Air Blower, Aluminum Base, 10 Inch | CD4CUX TX-10AM-SH60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,645.88
TEXAS PNEUMATIC TOOLS TX-3AM Venturi Air Blower, Metal, 3 Inch | CD4CVE TX-3AM60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€424.46
TEXAS PNEUMATIC TOOLS TX-3AM-P Venturi Air Blower, Polymer, 3 Inch | CD4CVF TX-3AM-P60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€424.46
TEXAS PNEUMATIC TOOLS TX-3AMS Venturi Air Blower, Short, Metal, 3 Inch | CD4CVM TX-3AMS60 psi, 80 psi, 100 psi815 CFM863 CFM1076 CFM1205 CFM21 CFM31 CFM41 CFM€362.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEXAS PNEUMATIC TOOLS TX-3AM-SH Venturi Air Mover, 1017 - 1465 Cfm, Stainless Steel, 1/2 Inch Size, 32 Inch Length
€584.72 /unit