Confined Space Equipment
Confined Space Equipment
Maintenance and construction work in confined spaces can be very risky due to limited ventilation. To avoid any chances of injury and to keep fresh air flowing through workspaces, we offer a wide range of confined space equipment, safety gear and tools. Our extensive Confined Space Equipment range includes fans, blowers, tripods, winches, hoist mounts, ventilation ducting and other essential products for applications in manholes, tunnels, tanks and tightly enclosed spaces. Confined space fans and blowers have a lightweight and durable polyethylene construction and are available in axial, carpet, centrifugal and venturi variants. The venturi blowers from ASI, Allegroand Texas Pneumatic Tools are used to extract or ventilate hazardous vapours in reservoirs, refineries, laboratories and chemical plants. Raptor Supplies also offers a variety ASTM-compliant standard and statically conductive ducting in different diameters for application with various pneumatic venturi blowers. Confined space winches are used to lift a person out of confined spaces and have a maximum load holding capacity of 450 lb (204 kg).
We also offer a complete line of manhole cover lifters, guard rails and winches, smoke blowers, saddle vents and various cover accessories. With their long and sturdy steel handles, the manhole lifters can easily lift up to 300 lb (136 kg) manhole covers, and the manhole shields are not only useful in ensuring safe working environment but also creating a watertight seal around the manhole.
Explore More
- KEYSHAFT
- SIEVERT
- REMPHOS
- Hex Head Cap Screws
- Firestop Sealants Caulks and Putties
- Medical Carts
- Electronic Flowmeter Accessories
- Spline Shafts and Couplings
- NIBCO 4517 Series Socket Caps, S, PVC Schedule 80
- QUANTUM STORAGE SYSTEMS Clear View Hulk 24 Inch Containers
- TENNSCO LDTD Series Replacement Door
- PLAST-O-MATIC EBVF4-5 Series Electrically Actuated Ball Valves, PVDF
- MARTIN SPROCKET J-STL Series QD Bushings
- AKRO-MILS 33224 Akro Grid Dividable Plastic Storage Boxes
- KEO Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle, Single-End Carbide
- HARVEL CLEAR PVC Elbows, 45 Degrees
- LUMAPRO Miniature Neon Bulbs, T3 Lamp Shape
- ANSELL 11-947 Hyflex Durable Cut Resistant Gloves With Enhanced Grip