Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 599-7030-6 Dial Test Indicator | CU6KFG

TESA BROWN SHARPE 599-7030-6 Dial Test Indicator

Item: CU6KFG Model: 599-7030-6Cross Ref: 50JW09
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€372.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Operation TypeLever-Style

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeRange Per RevolutionDial SizeGraduationsDial ColorContact Point Dia.AccuracyIndicator StylePrice
BROWN & SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White | AC7MCL 38N922 74.1113660 mm to 1.6 mm0.8 mm37.5 mm0.01 mmWhite2 mm-Horizontal€375.77
BROWN & SHARPE 599-7022-3 Dial Test Indicator .008 Inch 1.5 Inch White | AC7MCM 38N937 599-7022-30" to 0.008"0.008"1 1/2"-White2/25"-Vertical€538.50
BROWN & SHARPE 599-7023-6 Dial Test Indicator .0001 Inch 1.5 In | AC7MCN 38N938 599-7023-60" to 0.0001"0.0"1 1/2"0.0001"White--Vertical€410.74
BROWN & SHARPE 599-7031-14 Dial Test Indicator .01mm 38mm Yellow | AC7MCP 38N944 599-7031-140 mm to 0.8 mm0.01 mm38 mm0.01 mmYellow--Vertical€346.14
BROWN & SHARPE 599-7031-3 Dial Test Indicator .0005 Inch 1.5 In | AC7MCQ 38N945 599-7031-30" to 0.03"0.001"1 1/2"0.0005"White2/25"-Vertical€330.47
BROWN & SHARPE 599-7031-6 Dial Test Indicator .0005 Inch 1.5 In | AC7MCR 38N946 599-7031-60" to 0.03"0.001"1 1/2"0.0005"White--Vertical€340.77
BROWN & SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow | AC7MCT 38N947 599-7032-130 mm to 0.2 mm0.002 mm28 mm0.002 mmYellow2/25"-Vertical€362.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-7030-6 Dial Test Indicator
€372.17 /unit