TENSABARRIER RB1-89-89-RCV Single Belt Receiver Post, 38 Inch Height, Polycarbonate, Black Wrinkle | CU6JMN

TENSABARRIER RB1-89-89-RCV Single Belt Receiver Post, 38 Inch Height, Polycarbonate, Black Wrinkle

Item: CU6JMN Model: RB1-89-89-RCVCross Ref: 30RH27
In Stock

Get it by Thursday, Jun 12

€356.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Belt Receiver Post
Ada CompliantNo
Base Dia.13 1/2"
Base FinishBlack Wrinkle
Base MaterialSteel
Base TypeWheeled
FinishWrinkle
Height38"
IncludesReceiver Cassette (No Belt)
Post Dia.2 1/2"
Post MaterialPolycarbonate
Ada ComplianceNot ADA Compliant
Base ColorBlack
Base Diameter13 1/2"
Base ShapeWheeled
Base Weight27 lbs.
FillableNo
Height AdjustabilityFixed Height
Manufacturer Warranty Length2 yrs.
Minimum Overall Height38"
Number Of Belts1
Overall Post Height38"
Post ColorBlack
Post Diameter2 1/2"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPost Dia.Base Dia.Post MaterialBase MaterialBase FinishBase TypeHeightFinishPrice
TENSABARRIER 886T2-33-RCV Dual Belt Receiver Post, 38 Inch Ht, Plastic, Black, 2 1/2 Inch Post Dia, Flat | CU6JJR 886T2-33-RCV2 1/2"19"PlasticHeavy Duty Rubber-Flat38"-€299.23
TENSABARRIER 886T2-21-RCV Dual Belt Receiver Post, 38 Inch Ht, Plastic, Red, 2 1/2 Inch Post Dia, Flat | CU6JJT 886T2-21-RCV2 1/2"19"PlasticHeavy Duty Rubber-Flat38"-€299.23
TENSABARRIER 886T2-35-RCV Dual Belt Receiver Post, 38 Inch Ht, Plastic, Yellow, 2 1/2 Inch Post Dia, Flat | CU6JJU 886T2-35-RCV2 1/2"19"PlasticHeavy Duty Rubber-Flat38"-€299.23
TENSABARRIER 889R-33-89-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Black Wrinkle | CU6JMA 889R-33-89-RCV2 1/2"5"Mild SteelSteelBlack WrinkleRemovable36 1/2"Wrinkle€259.60
TENSABARRIER 889R-33-33-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Black, 2 1/2 Inch Post Dia | CU6JMB 889R-33-33-RCV2 1/2"5"Mild SteelSteel-Removable36 1/2"-€259.60
TENSABARRIER 889R-33-23-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Blue, 2 1/2 Inch Post Dia | CU6JMC 889R-33-23-RCV2 1/2"5"Mild SteelSteel-Removable36 1/2"-€259.60
TENSABARRIER 889R-33-73-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Gray Hammertone, Removable | CU6JMD 889R-33-73-RCV2 1/2"5"Mild SteelSteelGray HammertoneRemovable36 1/2"Gray Hammertone€259.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER RB1-89-89-RCV Single Belt Receiver Post, 38 Inch Height, Polycarbonate, Black Wrinkle
€356.40 /unit