Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 886T2-33-RCV Dual Belt Receiver Post, 38 Inch Ht, Plastic, Black, 2 1/2 Inch Post Dia, Flat | CU6JJR

TENSABARRIER 886T2-33-RCV Dual Belt Receiver Post, 38 Inch Height, Plastic, Black, 2 1/2 Inch Post Dia, Flat

Item: CU6JJR Model: 886T2-33-RCVCross Ref: 30RG82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Belt Receiver Post
Ada CompliantNo
Base Dia.19"
Base MaterialHeavy Duty Rubber
Base TypeFlat
For Use WithTens Barrier Posts
Height38"
IncludesReceiver Cassette (No Belt)
Post Dia.2 1/2"
Post MaterialPlastic
Ada ComplianceADA Compliant
Base ConfigurationDetachable
Base Diameter19"
Base ShapeRound Sloped
Base Weight17 lbs.
Indoor/outdoor UsageOutdoor
Manufacturer Warranty Length2 yrs.
Overall Post Height38"
Post ColorBlack

Shipping Info:

Ship weight (kg) 9.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPost Dia.Base Dia.Post MaterialBase MaterialBase FinishBase TypeHeightFinishPrice
TENSABARRIER 886T2-21-RCV Dual Belt Receiver Post, 38 Inch Ht, Plastic, Red, 2 1/2 Inch Post Dia, Flat | CU6JJT 886T2-21-RCV2 1/2"19"PlasticHeavy Duty Rubber-Flat38"-€299.23
TENSABARRIER 886T2-35-RCV Dual Belt Receiver Post, 38 Inch Ht, Plastic, Yellow, 2 1/2 Inch Post Dia, Flat | CU6JJU 886T2-35-RCV2 1/2"19"PlasticHeavy Duty Rubber-Flat38"-€299.23
TENSABARRIER 889R-33-89-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Black Wrinkle | CU6JMA 889R-33-89-RCV2 1/2"5"Mild SteelSteelBlack WrinkleRemovable36 1/2"Wrinkle€259.60
TENSABARRIER 889R-33-33-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Black, 2 1/2 Inch Post Dia | CU6JMB 889R-33-33-RCV2 1/2"5"Mild SteelSteel-Removable36 1/2"-€259.60
TENSABARRIER 889R-33-23-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Blue, 2 1/2 Inch Post Dia | CU6JMC 889R-33-23-RCV2 1/2"5"Mild SteelSteel-Removable36 1/2"-€259.60
TENSABARRIER 889R-33-73-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Gray Hammertone, Removable | CU6JMD 889R-33-73-RCV2 1/2"5"Mild SteelSteelGray HammertoneRemovable36 1/2"Gray Hammertone€259.60
TENSABARRIER 889R-33-28-RCV Single Belt Receiver Post, 36 1/2 Inch Height, Mild Steel, Green, 2 1/2 Inch Post Dia | CU6JME 889R-33-28-RCV2 1/2"5"Mild SteelSteel-Removable36 1/2"-€259.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 886T2-33-RCV Dual Belt Receiver Post, 38 Inch Height, Plastic, Black, 2 1/2 Inch Post Dia, Flat
€316.83 /unit