TENSABARRIER IMPULSE4-1P Merchandising Bowl Tower 13 In Diameter | AG2CAE 31ER93

TENSABARRIER IMPULSE4-1P Merchandising Bowl Tower 13 In Diameter

Item: AG2CAE Model: IMPULSE4-1PCross Ref: 31ER93
In Stock

Get it by Tuesday, Jun 17

€278.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMerchandising Bowl
Bar Dia.Not Applicable
Bowl Dia.13"
ColorPolished Chrome
FinishPolished Chrome
Height49"
Includes(4) Transparent Bowls
Length13"
Number Of LinesNot Applicable
Overall Height49"
Overall Length13"
TypeTower
Display Qty1

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)91.44
Ship length (cm)71.12
Ship width (cm)71.12
HS code7326908595

Product Details:

    • Sub-Brand: TENSATOR

Product Variants

ProductModelColorBowl Dia.TypeHeightFinishPrice
TENSABARRIER TENSABOWL-HDSC-NOFR-NODIVIDER Merchandising Bowl Clear Diameter 12 1/2 | AD3AYC 3XHP3 TENSABOWL-HDSC-NOFR-NODIVIDERClear12 1/2"---€88.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER IMPULSE4-1P Merchandising Bowl Tower 13 In Diameter
€278.63 /unit