Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER ROPE-VELR-46-06/0-X-XXXX-XX Classic Post Rope Velour Brown | AD3GCK 3ZAC2

TENSABARRIER ROPE-VELR-46-06/0-X-XXXX-XX Classic Post Rope Velour Brown

Item: AD3GCK Model: ROPE-VELR-46-06/0-X-XXXX-XXCross Ref: 3ZAC2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClassic Barrier Rope
End TypeRope Ends Not Included
Length6"
MaterialVelour
Rope ColorBrown
Rope Dia.1 1/2"
Overall Length6 ft.
Rope Diameter1 1/2"
Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.95
Ship length (cm)47.75
Ship width (cm)30.23
HS code5607909000
Country of OriginUS

Product Details:

Tensabarrrier ROPE-VELR-46-06/0-X-XXXX-XX classic post rope is designed for managing crowd control and creating elegant barriers in professional settings. Made from premium velour material, this rope ensures durability and a polished aesthetic, ideal for high-traffic areas such as theaters, hotels, museums, and event venues. The 6-inch length is suitable for smaller spaces or to complement larger rope arrangements, offering flexibility in installation. With a 1.5-inch diameter, it provides a substantial, yet refined appearance that enhances any space’s ambiance.

This classic barrier rope comes in a rich brown color, adding a touch of sophistication to your queue management setup. The ends are customizable, allowing you to choose the appropriate connectors that suit your specific posts. The smooth, velour surface not only feels luxurious but is also resistant to wear and tear, ensuring long-lasting performance. Whether for directing foot traffic or defining VIP areas, the Tensabarrrier velour rope offers an excellent solution for combining functionality with style. Ideal for use with classic stanchion posts, it provides a dependable and elegant way to guide and control crowds effectively.

Product Variants

ProductModelRope ColorMaterialEnd TypeRope Dia.Price
TENSABARRIER ROPE-VELR-22-06/0-X-XXXX-XX Classic Post Rope Velour Red | AD3GCM 3ZAC4 ROPE-VELR-22-06/0-X-XXXX-XXRedVelourRope Ends Not Included1 1/2"€50.73
TENSABARRIER ROPE-VELR-24-06/0-X-XXXX-XX Classic Post Rope Velour Blue | AD3GCP 3ZAC6 ROPE-VELR-24-06/0-X-XXXX-XXBlueVelourRope Ends Not Included1 1/2"€50.73
TENSABARRIER ROPE-VELR-29-06/0-X-XXXX-XX Classic Post Rope Velour Green | AD3GCR 3ZAD1 ROPE-VELR-29-06/0-X-XXXX-XXDark GreenVelourRope Ends Not Included1 1/2"€50.73
TENSABARRIER ROPE-VELR-33-06/0-X-XXXX-XX Classic Post Rope Velour Black | AD3GCU 3ZAD3 ROPE-VELR-33-06/0-X-XXXX-XXBlackVelourRope Ends Not Included1 1/2"€50.73
TENSABARRIER ROPE-VELR-43-06/0-X-XXXX-XX Classic Post Rope Velour Maroon | AD3GCV 3ZAD4 ROPE-VELR-43-06/0-X-XXXX-XXMaroonVelourRope Ends Not Included1 1/2"€50.73
TENSABARRIER ROPE-NAUG-33-06/0-X-XXXX-XX Classic Post Rope Naugahyde Rope Black | AD3GCX 3ZAD6 ROPE-NAUG-33-06/0-X-XXXX-XXBlackNaugahydeRope Ends Not Included1 1/2"€64.53
TENSABARRIER ROPE-NAUG-47-06/0-X-XXXX-XX Classic Post Rope Naugahyde Rope Brown | AD3GDA 3ZAE1 ROPE-NAUG-47-06/0-X-XXXX-XXWalnut BrownNaugahydeRope Ends Not Included1 1/2"€73.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER ROPE-VELR-46-06/0-X-XXXX-XX Classic Post Rope Velour Brown
€48.39 /unit