Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 897-15-S-1P-NO-G6X-C Belt Barrier Chrome Belt Colour Green | AD3GFA 3ZAL8

TENSABARRIER 897-15-S-1P-NO-G6X-C Belt Barrier Chrome Belt Colour Green

Item: AD3GFA Model: 897-15-S-1P-NO-G6X-CCross Ref: 3ZAL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Belt Barrier
ColorGreen
FinishPolish Chrome
Length15 ft.
TypeWall Unit
Width2"
Belt ColorGreen
Belt Length15 ft.
Display Qty1
Frame FinishPolished Chrome
Number Of Belts1

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishBelt MessageColorHeightPrice
TENSABARRIER 897-30-C-35-NO-YAX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAJ 3XHY3 897-30-C-35-NO-YAX-AYellowCaution Do Not EnterYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YCX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAK 3XHY5 897-30-C-35-NO-YCX-AYellowCleaning In ProgressYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YDX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAL 3XHY6 897-30-C-35-NO-YDX-AYellowDanger Keep OutYellow-€280.38
TENSABARRIER 897-30-C-35-NO-YEX-A Belt Barrier Yellow Belt Colour Yellow | AD3BAM 3XHY7 897-30-C-35-NO-YEX-AYellowOut Of ServiceYellow-€280.38
TENSABARRIER 897-30-C-35-NO-Y5X-A Belt Barrier Yellow Belt Colour Yellow | AD3BGD 3XMJ8 897-30-C-35-NO-Y5X-AYellow-Yellow-€290.15
TENSABARRIER 897-30-C-35-NO-R5X-A Belt Barrier Yellow Belt Colour Red | AD3BGE 3XMJ9 897-30-C-35-NO-R5X-AYellow-Red-€290.15
TENSABARRIER 897-30-C-35-NO-L5X-A Belt Barrier Yellow Belt Colour Blue | AD3BGF 3XMK1 897-30-C-35-NO-L5X-AYellow-Yellow-€290.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 897-15-S-1P-NO-G6X-C Belt Barrier Chrome Belt Colour Green
€136.10 /unit