Flat Shipping

Flat Shipping at €24.99 + VAT

TENSABARRIER 896T2-33-STD-B9X-C Belt Barrier 7-1/2 feet 2 Belts Black | AH7GZN 36TT63

TENSABARRIER 896T2-33-STD-B9X-C Belt Barrier 7-1/2 feet 2 Belts Black

Item: AH7GZN Model: 896T2-33-STD-B9X-CCross Ref: 36TT63
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Barrier
Belt ColorBlack
Belt Length7.5 ft.
Belt Width2"
Height16 1/2"
Number Of Belts2
Post Dia.2"
Display Qty1
Frame ColorBlack
Frame Height16 1/2"
IncludesClip
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
MessageNo Legend
Mounting StyleFixed Mounting Plate
ReflectivityNon-Reflective

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)45.72
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Indoor / Outdoor : Indoor
    • Sub-Brand: TENSATOR

Product Variants

ProductModelBelt ColorPost Dia.Number Of BeltsHeightPrice
TENSABARRIER 896T2-33-STD-R5X-C Belt Barrier 7-1/2 feet 2 Inch Width Black | AH7GZP 36TT64 896T2-33-STD-R5X-CRed2"216 1/2"€167.39
TENSABARRIER 896T2-33-STD-Y5X-C Belt Barrier 7-1/2 feet Yellow 2 Inch Width | AH7GZQ 36TT65 896T2-33-STD-Y5X-CYellow2"216 1/2"€167.39
TENSABARRIER 896T2-33-STD-L5X-C Belt Barrier 7-1/2 feet Blue 2 Inch Width | AH7GZR 36TT66 896T2-33-STD-L5X-CBlue2"216 1/2"€167.39
TENSABARRIER 896T2-33-STD-D3X-C Belt Barrier 7-1/2 feet Red With White Stripe | AH7GZT 36TT67 896T2-33-STD-D3X-CRed, White2"216 1/2"€167.39
TENSABARRIER 896T2-33-STD-D4X-C Belt Barrier 2 Inch Width | AH7GZU 36TT68 896T2-33-STD-D4X-CBlack, Yellow2"216 1/2"€167.39
TENSABARRIER 896T2-33-STD-D5X-C Belt Barrier Magenta/Yellow Diag Stripe | AH7GZV 36TT69 896T2-33-STD-D5X-CMagenta, Yellow2"216 1/2"€167.39
TENSABARRIER 896T2-33-STD-RAX-C Belt Barrier 2 Inch width Black | AH7GZW 36TT70 896T2-33-STD-RAX-CRed, White2"216 1/2"€167.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 896T2-33-STD-B9X-C Belt Barrier 7-1/2 feet 2 Belts Black
€196.61 /unit