BROWNING 1170810 Roller Chain Sprocket, Bushed Bore, Steel | BA7UEE 50Q42

BROWNING 1170810 50Q42 Roller Chain Sprocket, Bushed Bore, Steel

Item: BA7UEE Model: 1170810Cross Ref: 50Q42
Limited Availability
€381.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/4"
Bushing Bore Range3/4" to 2 11/16"
Bushing SizeQ1
Bushing TypeType 4 Split Taper
Chain Pitch5/8"
Chain Size50
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.4 1/8"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2 1/2"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth42
Other FeaturesSplit Taper Bushing
Outside Dia.8.715"
Pitch Dia.8.364"
Pitch Size5/8"
System Of MeasurementImperial
TypeSingle Strand
Weight7.1 lbs.

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)22.15
Ship width (cm)22.15
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1170836 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GCU 50Q45 11708368 24/25"9.313"3/4"4 1/8"2 1/2"Single StrandB Hub One SideYes€329.54
BROWNING 1170901 Roller Chain Sprocket, Bushed Bore, Steel | AZ9WWQ 50Q70 117090113.931"14.292"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€422.81
BROWNING 1170893 Roller Chain Sprocket, Bushed Bore, Steel | BA2HYG 50Q60 117089311.942"12.301"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€363.87
BROWNING 1170919 Roller Chain Sprocket, Bushed Bore, Steel | BA2NYM 50Q72 117091914.329"14.69"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€446.73
BROWNING 1170745 Roller Chain Sprocket, Bushed Bore, Steel | BA3AYU 50P36 11707457.171"7.519"-3"2.2212"Single Strand Type 4B Hub One SideYes€306.08
BROWNING 1170828 Roller Chain Sprocket, Bushed Bore, Steel | BA3CWH 50Q44 11708288.761"9.114"3/4"4 1/8"2 1/2"Single Strand--€365.84
BROWNING 50Q84 | BA3DMD 117093516.715"17.079"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€398.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1170810 50Q42 Roller Chain Sprocket, Bushed Bore, Steel
€381.52 /unit