TENNSCO ZB423060-3 Records Storage Rack 42 Inch Width x 30 inch Depth x 60 Inch Height | AH9AVN 39FM89

TENNSCO ZB423060-3 Records Storage Rack 42 Inch Width x 30 inch Depth x 60 Inch Height

Item: AH9AVN Model: ZB423060-3Cross Ref: 39FM89
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€294.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecords Storage Rack
Adjustment Increments1.5"
Capacity Per Shelf2250 lbs.
ColorGray
DeckingRail
Depth30"
FinishPowder Coat
Height60"
MaterialSteel
TypeStarter Unit
Width42"
AdjustabilityAdjustable
AssembledUnassembled
Frame MaterialSteel
Load Capacity Per Shelf2250 lbs.
Overall Depth30"
Overall Height60"
Overall Width42"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Shelving Gauge14 ga.
Shelving MaterialSteel
Side Panel StyleOpen
Whole Unit Load Capacity8000 lbs. With Beams Evenly Spaced At 24"

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)12.7
Ship length (cm)162.56
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Levels : 3

Product Variants

ProductModelDepthHeightColorNumber Of ShelvesTypeCapacity Per ShelfDeckingAdjustment IncrementsPrice
TENNSCO ZKMA-421560 Record Storage Rack Add-on 42 x 15 x 60 | AD4YLT 44R180 ZKMA-42156015"60"Sand3Add On Unit800 lbs.Without1.5"€103.49
RFQ
TENNSCO ZKMA-423060 Record Storage Rack Add-on 42 x 30 x 60 | AD4YLU 44R181 ZKMA-42306030"60"Sand3Add On Unit900 lbs.Without1.5"€135.23
RFQ
TENNSCO ZKMA-691560 Record Storage Rack Add-on 69 x 15 x 60 | AD4YLV 44R182 ZKMA-69156015"60"Sand3Add On Unit500 lbs.Without1.5"€160.51
RFQ
TENNSCO ZKMA-693060 Record Storage Rack Add-on 69 x 30 x 60 | AD4YLW 44R183 ZKMA-69306030"60"Sand3Add On Unit650 lbs.Without1.5"€190.99
RFQ
TENNSCO ZKMS-421560-3D Record Storage Rack Starter 42 x 15 With Deck | AD4YLX 44R184 ZKMS-421560-3D15"60"Sand3Starter Unit800 lbs.Particle Board1.5"€172.02
RFQ
TENNSCO ZKMA-421560-3D Record Storage Rack Add-on 42 x 15 With Deck | AD4YLY 44R185 ZKMA-421560-3D15"60"Sand3Add On Unit800 lbs.Particle Board1.5"€159.26
RFQ
TENNSCO ZKMS-423060-3D Record Storage Rack Starter 42 x 30 With Deck | AD4YLZ 44R186 ZKMS-423060-3D30"60"Sand3Starter Unit900 lbs.Particle Board1.5"€232.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZB423060-3 Records Storage Rack 42 Inch Width x 30 inch Depth x 60 Inch Height
€294.99 /unit