TENNSCO ZKMS-421560-3D Record Storage Rack Starter 42 x 15 With Deck | AD4YLX 44R184

TENNSCO ZKMS-421560-3D Record Storage Rack Starter 42 x 15 With Deck

Item: AD4YLX Model: ZKMS-421560-3DCross Ref: 44R184
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€175.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecords Storage Rack
AdjustabilityAdjustable
Adjustment Increments1.5"
Beam ProfileMedium Profile
Capacity Per Shelf800 lbs.
ColorSand
DeckingParticle Board , Particleboard
Decking MaterialParticleboard
Depth15"
FinishPowder Coat , Powder Coated
Finish - Shelving And RacksPowder Coated
Frame MaterialSteel
Height60"
Includes(4) Posts
Includes DeckingYes
Levels3
MaterialSteel
No. Of Shelves3
Number Of Shelves3
Overall Height60"
Overall Width42"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf ConfigurationSingle Straight
Shelf MaterialSteel
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Shelving TypeStarter
Side Panel StyleOpen
TypeStarter Unit
Width42"
Load Capacity Per Shelf800 lbs.
Overall Depth15"
Post Gauge14 ga.
Shelving Gauge14 ga.
Shelving MaterialSteel
Whole Unit Load Capacity8000 lbs. With Beams Evenly Spaced At 24"

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)30.48
Ship length (cm)91.44
Ship width (cm)182.88
HS code9403608081
Country of OriginUS

Product Details:

    • Levels (3)

Product Variants

ProductModelDepthHeightColorNumber Of ShelvesTypeCapacity Per ShelfDeckingAdjustment IncrementsPrice
TENNSCO ZKMA-421560 Record Storage Rack Add-on 42 x 15 x 60 | AD4YLT 44R180 ZKMA-42156015"60"Sand3Add On Unit800 lbs.Without1.5"€103.49
RFQ
TENNSCO ZKMA-423060 Record Storage Rack Add-on 42 x 30 x 60 | AD4YLU 44R181 ZKMA-42306030"60"Sand3Add On Unit900 lbs.Without1.5"€135.23
RFQ
TENNSCO ZKMA-691560 Record Storage Rack Add-on 69 x 15 x 60 | AD4YLV 44R182 ZKMA-69156015"60"Sand3Add On Unit500 lbs.Without1.5"€160.51
RFQ
TENNSCO ZKMA-693060 Record Storage Rack Add-on 69 x 30 x 60 | AD4YLW 44R183 ZKMA-69306030"60"Sand3Add On Unit650 lbs.Without1.5"€190.99
RFQ
TENNSCO ZKMA-421560-3D Record Storage Rack Add-on 42 x 15 With Deck | AD4YLY 44R185 ZKMA-421560-3D15"60"Sand3Add On Unit800 lbs.Particle Board1.5"€159.26
RFQ
TENNSCO ZKMS-423060-3D Record Storage Rack Starter 42 x 30 With Deck | AD4YLZ 44R186 ZKMS-423060-3D30"60"Sand3Starter Unit900 lbs.Particle Board1.5"€232.01
RFQ
TENNSCO ZKMA-423060-3D Record Storage Rack Add-on 42 x 30 With Deck | AD4YMA 44R187 ZKMA-423060-3D30"60"Sand3Add On Unit900 lbs.Particle Board1.5"€248.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZKMS-421560-3D Record Storage Rack Starter 42 x 15 With Deck
€175.52 /unit