Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER APMT15T3PDR-G56 WQM45 Parallelogram Milling Insert, 3/8 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LRR

WALTER TOOLS APMT15T3PDR-G56 WQM45 Parallelogram Milling Insert, 3/8 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LRR Model: APMT15T3PDR-G56 WQM45Cross Ref: 56RD31
Limited Availability

Get it by Wednesday, Jun 11

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberAPMT15T3PDR-G56
Chip-breakerYes
Chip-breaker CodeG56
Clearance Angle11°
Corner Radius0.031"
Cutting Edge Length15.88 mm
FinishTitanium Aluminum Nitride, Zirconium Carbonitride
Hole TypeWith Hole
Included Angle85°
Inscribed Circle3/8"
Insert Size15T3
RakePositive
ShapeRhombic
StyleAPMT
System Of MeasurementImperial
Thickness5/32"
Ansi CodeAPMT15T3PDR-G56
Insert StyleAPMT
Iso NumberAPMT15T3PDR-G56
Manufacturer GradeWQM45
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0585
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleCutting Edge LengthClearance AngleIncluded AngleStylePrice
WALTER 5004390 Insert | CU8LEF 5004390--------€27.24
WALTER BCMT160516R-G55 WKP35S Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGJ BCMT160516R-G55 WKP35S0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€31.82
WALTER BCMT160516R-G55 WKP35G Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGK BCMT160516R-G55 WKP35G0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€38.18
WALTER BCMT160520R-G55 WKP35S Parallelogram Milling Insert, 0.0790 Inch Corner Radius, 0.2260 Inch Thick | CU8LGL BCMT160520R-G55 WKP35S0.226"BCMT160520R-G550.079"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35S Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGM BCMT160525R-G55 WKP35S0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35G Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGN BCMT160525R-G55 WKP35G0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€38.18
WALTER BCMT160530R-G55 WKP35G Parallelogram Milling Insert, 0.1180 Inch Corner Radius, 0.2260 Inch Thick | CU8LGP BCMT160530R-G55 WKP35G0.226"BCMT160530R-G550.118"-17.3 mm82°BCMT€38.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS APMT15T3PDR-G56 WQM45 Parallelogram Milling Insert, 3/8 Inch Inscribed Circle, 1/32 Inch Corner Radius